Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Starters and Contactors

18 Results Found that Include 52 Products

Results per page: 16 | 32 | 48
    • SQUARE D
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    • SQUARE D
    • Fusible Switch Combination Motor StarterFusible Switch Combination Motor Starter
    • Multiple product options available

      Combination Motor Starter, Fusible Switch and Fuse Clip Type Class H; Varies by Short Circuit Protection, NEMA Size, Auxiliary Contact Form, Amps AC and NEMA Enclosure...More

    • SQUARE D
    • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
    • Multiple product options available

      Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

    • SQUARE D
    • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    Magnetic Motor Starter,NEMA,24V,3P,90A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 24V, 3P, 90A24VAC, Magnetic Motor Starter
    • Item # 2BX60
    • Mfr. Model # 8536SEG1V01S
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 24VAC, 60 Hz, Number of Poles 3, 90 Amps...More

    • SQUARE D
    • Magnetic Motor StarterMagnetic Motor Starter
    • Multiple product options available

      Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

    Magnetic Motor Starter,NEMA,240V,3P,90A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 240V, 3P, 90A220 to 240VAC, Magnetic Motor Starter
    • Item # 6B387
    • Mfr. Model # 8536SEH1V03
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 220 to 240VAC, 50/60 Hz, Number of Poles...More

    Contactor,NEMA,110-120VAC,3P,90A
    • SQUARE D
    • Contactor, NEMA, 110-120VAC, 3P, 90ANEMA Contactor
    • Item # 1H463
    • Mfr. Model # 8502SEG2V02S
    • Contactor, NEMA, 90 Full Load Amps-Inductive, 90 Full Load Amps-Resistive, Number of Poles 3, 110 to 120VAC...More

    Magnetic Motor Starter,NEMA,480V,3P,90A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 480V, 3P, 90A440 to 480VAC, Magnetic Motor Starter
    • Item # 1H540
    • Mfr. Model # 8536SEH1V06
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 440 to 480VAC, 50/60 Hz, Number of Poles...More

    Magnetic Motor Starter,NEMA,120V,3P,90A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 120V, 3P, 90A120VAC Reversing Magnetic Motor Starter
    • Item # 1H539
    • Mfr. Model # 8536SEH1V02S
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 110 to 120VAC, 50/60 Hz, Number of Poles...More

    Magnetic Motor Starter,NEMA,120V,3P,90A
    Results per page: 16 | 32 | 48