Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Starters and Contactors

16 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Magnetic Motor Starter,NEMA,120V,3P,135A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 120V, 3P, 135A
    • Item # 1H549
    • Mfr. Model # 8536SFO1V02S
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 4, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 135...More

    • SQUARE D
    • Fusible Switch, Hand/Off/Auto Combination Motor Starter
    • Multiple product options available

      Combination Motor Starter, Fusible Switch, Hand/Off/Auto, Coil Volts 120VAC, Auxiliary Contact Form 1NO/1NC, Fuse Clip Type Class H And K and Standards UL; Varies by...More

    Magnetic Motor Starter,NEMA,480V,3P,135A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 480V, 3P, 135A
    • Item # 5B617
    • Mfr. Model # 8536SFO1V06
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 4, Coil Volts 480VAC, 50/60 Hz, Number of Poles 3, 135...More

    Combination Starter,Size 2,120VAC,Coil
    • SQUARE D
    • Combination Starter, Size 2,120VAC, Coil
    • Item # 1YDU4
    • Mfr. Model # 8539SDA53V02S
    • Combination Motor Starter, Short Circuit Protection Circuit Breaker, NEMA Size 2, Coil Volts 120 VAC, Hz...More

    Magnetic Motor Starter,NEMA,240V,3P,135A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 240V, 3P, 135A
    • Item # 1H550
    • Mfr. Model # 8536SFO1V03
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 4, Coil Volts 240VAC, 50/60 Hz, Number of Poles 3, 135...More

    Light Contactor,Elec,120V,200A,Open,2P
    • SQUARE D
    • Light Contactor, Elec, 120V, 200A, Open, 2P
    • Item # 2CH36
    • Mfr. Model # 8903SVO1V02
    • Lighting Contactor, Electrically Held, Number of Poles 2, Coil Volts 110/120VAC, Open Enclosure Type, 200...More

    Combination Motor Starter,MCP,30A,NEMA 1
    • SQUARE D
    • Combination Motor Starter, MCP, 30A, NEMA 1
    • Item # 12N830
    • Mfr. Model # 8539SCG44V81CFF4P1TX11
    • Combination Motor Starter, MCP Circuit Breaker, Short Circuit Protection 30A, NEMA Size 1, Coil Volts 480VAC...More

    • SQUARE D
    • NEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    • SQUARE D
    • Magnetic Motor Starter
    • Multiple product options available

      Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

    Magnetic Motor Starter,NEMA,480V,27A,3P
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 480V, 27A, 3P
    • Item # 19YC85
    • Mfr. Model # 8736SCW14V06E
    • Magnetic Motor Starter, NEMA, Reversing, NEMA Size 1, Coil Volts 480VAC, 50/60 Hz, Number of Poles 3, 27 Amps...More

    Contactor,NEMA,110-120VAC,3P,90A
    • SQUARE D
    • Contactor, NEMA, 110-120VAC, 3P, 90A
    • Item # 2BX73
    • Mfr. Model # 8702SEO2V02S
    • Contactor, NEMA, 90 Full Load Amps-Inductive, 90 Full Load Amps-Resistive, Number of Poles 3, 110 to 120VAC...More

    • SQUARE D
    • Fusible Disconnect Switch Combination Starter NEMA Combination Starter
    • Multiple product options available

      NEMA Combination Starter, Fusible Disconnect Switch Combination Starter, Short Circuit Protection Fusible 30 Amp, Coil Volts 480 Primary, 230 Secondary, Hz 60, Auxiliary...More

    Combination Starter,Size 1,120VAC,Coil
    • SQUARE D
    • Combination Starter, Size 1,120VAC, Coil
    • Item # 1YDW1
    • Mfr. Model # 8539SCG44V81AFF4P1TX11
    • Combination Motor Starter, Short Circuit Protection Circuit Breaker, NEMA Size 1, Coil Volts 120 VAC, Hz...More

    Magnetic Motor Starter,NEMA,240V,27A,3P
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 240V, 27A, 3P
    • Item # 19YC84
    • Mfr. Model # 8736SCW14V03E
    • Magnetic Motor Starter, NEMA, Reversing, NEMA Size 1, Coil Volts 240VAC, 50/60 Hz, Number of Poles 3, 27 Amps...More

    Magnetic Motor Starter,NEMA,120V,27A,3P
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 120V, 27A, 3P
    • Item # 19YC83
    • Mfr. Model # 8736SCW14V02ES
    • Magnetic Motor Starter, NEMA, Reversing, NEMA Size 1, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 27 Amps...More

    • SQUARE D
    • Fusible Switch, Push Button Start/Stop Combination Motor Starter
    • Multiple product options available

      Combination Motor Starter, Fusible Switch, Push Button Start/Stop, Coil Volts 120VAC, Hz 5060, —, Auxiliary Contact Form 1NO/1NC, Fuse Clip Type Class H And K...More

    Results per page: 16 | 32 | 48