Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Starters and Contactors

18 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SQUARE D
    • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
    • Multiple product options available

      Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

    • SQUARE D
    • Toggle Manual Motor SwitchToggle Manual Motor Switch
    • Multiple product options available

      Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

    • SQUARE D
    • Magnetic Motor StarterMagnetic Motor Starter
    • Multiple product options available

      Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

    • SQUARE D
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    • SQUARE D
    • Reversing Drum SwitchReversing Drum Switch
    • Multiple product options available

      Drum Switch, Action Maintained/Momentary Reversing, HP @ 1 Phase - 115V 1-1/2 and Standards UL/CSA; Varies by NEMA Rating, HP @ 1 Phase - 230V, HP @ 3 Phase - 230V, HP @...More

    • SQUARE D
    • NEMA ContactorNEMA Contactor
    • Multiple product options available

      Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

    Motor Starter,110/120VAC,40A,3P,NEMA 1
    • SQUARE D
    • Motor Starter, 110/120VAC, 40A, 3P, NEMA 1120VAC Magnetic Motor Starter
    • Item # 11W203
    • Mfr. Model # 8911DPSG43V02
    • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 40...More

    • SQUARE D
    • 24VAC, Magnetic Motor Starter24VAC, Magnetic Motor Starter
    • Multiple product options available

      Magnetic Motor Starter, NEMA, Nonreversing, Coil Volts 24VAC, 60, Number of Poles 3 and Standards UL Listed/CSA Certified; Varies by NEMA Size, Amps AC and Enclosure TypeMore

    Motor Starter,480VAC,40A,3P,NEMA 1
    • SQUARE D
    • Motor Starter, 480VAC, 40A, 3P, NEMA 1480VAC Magnetic Motor Starter
    • Item # 11W204
    • Mfr. Model # 8911DPSG43V06
    • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60 Hz, Number of Poles 3, 40...More

    Motor Starter,208/240VAC,40A,3P,NEMA 1
    • SQUARE D
    • Motor Starter, 208/240VAC, 40A, 3P, NEMA 1208/240VAC Magnetic Motor Starter
    • Item # 11W205
    • Mfr. Model # 8911DPSG43V09
    • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60 Hz, Number of Poles 3,...More

    Solid State Overload Relay,45 to 135A
    • SQUARE D
    • Solid State Overload Relay, 45 to 135ANEMA, Solid State Overload Relay
    • Item # 21AM83
    • Mfr. Model # 9065ST420
    • Solid State Overload Relay, Starter Type NEMA, NEMA Size 4, Current Range 45.0 to 135A, For Use With...More

    Motor Starter,24VAC,40A,3P,NEMA 1
    • SQUARE D
    • Motor Starter, 24VAC, 40A, 3P, NEMA 124VAC Magnetic Motor Starter
    • Item # 11W206
    • Mfr. Model # 8911DPSG43V14
    • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 24VAC, 50/60 Hz, Number of Poles 3, 40...More

    Manual Motor Starter,NEMA,16A,600VAC,1P
    • SQUARE D
    • Manual Motor Starter, NEMA, 16A, 600VAC, 1PToggle Manual Motor Starter
    • Item # 2BV78
    • Mfr. Model # 2510FW1P
    • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 600VAC/250VDC, Enclosure Type...More

    Overload Relay,Size4
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More