Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Starters and Contactors

6 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • SIEMENS
    • NEMA, ContactorNEMA, Contactor
    • Multiple product options available

      Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

    • SIEMENS
    • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

    • SIEMENS
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

    Contactor,IEC,24VDC,3P,80A
    • SIEMENS
    • Contactor, IEC, 24VDC, 3P, 80AContactor
    • Item # 13Y631
    • Mfr. Model # 3RT10451BB443MA0
    • Contactor, IEC, Full Load Amps-Inductive 80, Full Load Amps-Resistive 120, Number of Poles 3, Coil Volts...More

    Results per page: 16 | 32 | 48