Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

18 Results Found that Include 80 Products

Results per page: 16 | 32 | 48
    • SCHNEIDER ELECTRIC
    • ContactorContactor
    • Multiple product options available

      Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

    • SCHNEIDER ELECTRIC
    • Miniature ContactorMiniature Contactor
    • Multiple product options available

      Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

    IEC Timer Attachment
    • SCHNEIDER ELECTRIC
    • IEC Timer AttachmentIEC Timer Attachment
    • Item # 3DB74
    • Mfr. Model # LADT2
    • Mounting Front, Code A11, Type On Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts Normally...More

    IEC Timer Attachment
    • SCHNEIDER ELECTRIC
    • IEC Timer AttachmentIEC Timer Attachment
    • Item # 3DB78
    • Mfr. Model # LADR2
    • Mounting Front, Code A11, Type Off Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts...More

    IEC Timer Attachment
    • SCHNEIDER ELECTRIC
    • IEC Timer AttachmentIEC Timer Attachment
    • Item # 3DB73
    • Mfr. Model # LADT0
    • Mounting Front, Code A11, Type On Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts Normally...More

    IEC Timer Attachment
    • SCHNEIDER ELECTRIC
    • IEC Timer AttachmentIEC Timer Attachment
    • Item # 3DB79
    • Mfr. Model # LADR4
    • Mounting Front, Code A11, Type Off Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts...More

    IEC Timer Attachment
    • SCHNEIDER ELECTRIC
    • IEC Timer AttachmentIEC Timer Attachment
    • Item # 3DB77
    • Mfr. Model # LADR0
    • Mounting Front, Code A11, Type Off Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts...More

    IEC Timer Attachment
    • SCHNEIDER ELECTRIC
    • IEC Timer AttachmentIEC Timer Attachment
    • Item # 3DB75
    • Mfr. Model # LADT4
    • Mounting Front, Code A11, Type On Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts Normally...More

    Overload Module,Class 10,4.5 to 18A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
    • Item # 5AB89
    • Mfr. Model # LUCC18B
    • Overload Module, Starter Type IEC, Current Range 4.50 to 18.0A, For Use With 32 IEC Motor Starters, Features...More

    Overload Module,Class 10,4.5 to 18A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
    • Item # 5AB90
    • Mfr. Model # LUCC18FU
    • Overload Module, Starter Type IEC, Current Range 4.50 to 18.0A, For Use With 32 IEC Motor Starters, Features...More

    Overload Module,Class 10,1.25 to 5A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
    • Item # 5AB73
    • Mfr. Model # LUCB05B
    • Overload Module, Starter Type IEC, Current Range 1.25 to 5.00A, For Use With 12 or 32 IEC Motor Starters,...More

    Overload Module,Class 10,4.5 to 18A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
    • Item # 5AB77
    • Mfr. Model # LUCB18B
    • Overload Module, Starter Type IEC, Current Range 4.50 to 18.0A, For Use With 32 IEC Motor Starters, Features...More

    Overload Module,Class 10,0.35 to 1.4A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
    • Item # 5AB84
    • Mfr. Model # LUCC1XFU
    • Overload Module, Starter Type IEC, Current Range 0.35 to 1.40A, For Use With 12 or 32 IEC Motor Starters,...More

    Overload Module,Class 10,1.25 to 5A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
    • Item # 5AB86
    • Mfr. Model # LUCC05FU
    • Overload Module, Starter Type IEC, Current Range 1.25 to 5.00A, For Use With 12 or 32 IEC Motor Starters,...More

    Overload Module,Class 10,3 to 12A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
    • Item # 5AB75
    • Mfr. Model # LUCB12B
    • Overload Module, Starter Type IEC, Current Range 3.00 to 12.0A, For Use With 12 or 32 IEC Motor Starters,...More

    Overload Module,Class 10,0.15 to 0.6A
    • SCHNEIDER ELECTRIC
    • Overload Module, Class 10,0.15 to 0.6AOverload Module,Class 10,0.15 to 0.6A
    • Item # 5AB69
    • Mfr. Model # LUCBX6B
    • Overload Module, Starter Type IEC, Current Range 0.15 to 0.60A, For Use With 12 or 32 IEC Motor Starters,...More

    Results per page: 16 | 32 | 48