Skip Content

Filter Results By

Applied Filters Clear All

Price

Starters and Contactors

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Vibration Switch,DPDT,5A,120VAC
    • ROBERTSHAW
    • Vibration Switch, DPDT, 5A, 120VAC
    • Item # 5LUL9
    • Mfr. Model # 366D8
    • Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 120VAC, Frequency Range 0 to...More

    Vibration Switch,SPDT,0.5- 7A,120VAC
    • ROBERTSHAW
    • Vibration Switch, SPDT, 0.5- 7A, 120VAC
    • Item # 5LUL2
    • Mfr. Model # 365AA8
    • Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Voltage 120VAC, Frequency Range 0...More

    Vibration Switch,DPDT,5A,120VAC
    • ROBERTSHAW
    • Vibration Switch, DPDT, 5A, 120VAC
    • Item # 5LUL5
    • Mfr. Model # 365AD8
    • Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 120VAC, Frequency Range 0 to...More

    Vibration Switch,SPDT,0.5- 7A,24VDC
    • ROBERTSHAW
    • Vibration Switch, SPDT, 0.5- 7A, 24VDC
    • Item # 5LUL3
    • Mfr. Model # 365AA2
    • Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Voltage 24VDC, Frequency Range 0 to...More

    Vibration Switch,SPDT,0.5- 7A
    • ROBERTSHAW
    • Vibration Switch, SPDT, 0.5- 7A
    • Item # 5LUL1
    • Mfr. Model # 365AA0
    • Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Frequency Range 0 to 300 Hz,...More

    Vibration Switch,DPDT,0.5- 7A,24VDC
    • ROBERTSHAW
    • Vibration Switch, DPDT, 0.5- 7A, 24VDC
    • Item # 5LUL4
    • Mfr. Model # 365AD2
    • Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 24VDC, Frequency Range 0 to...More

    Results per page: 16 | 32 | 48