Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Starters and Contactors

24 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Manual Motor Starter,NEMA,16A,277VAC,2P
    • GENERAL ELECTRIC
    • Manual Motor Starter, NEMA, 16A, 277VAC, 2P
    • Item # 3HYJ6
    • Mfr. Model # CR101H
    • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 277VAC, Enclosure Type Open,...More

    Contactor,IEC,120VAC,3P,25A
    • GENERAL ELECTRIC
    • Contactor, IEC, 120VAC, 3P, 25A
    • Item # 4ZZF1
    • Mfr. Model # CL25A300T4
    • Contactor, IEC, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts...More

    Overload Relay,Class 10,11.5 to 15.0A
    • GENERAL ELECTRIC
    • Overload Relay, Class 10,11.5 to 15.0A
    • Item # 4LWJ4
    • Mfr. Model # RT2A
    • Overload Relay, Class 10, Thermal Setting Range 11.5 to 15.0 A, Separate Mounting, Depth 3.14 In., Height...More

    Undervoltage Release Right,460-480V 60Hz
    Undervoltage Release Right,600V 60Hz
    Undervoltage Release Right,48V 60Hz
    Undervoltage Release Right,277V 60Hz
    Undervoltage Release Right,24V 60Hz
    Undervoltage Release Right,48V 50Hz
    Undervoltage Release Right,48V 50Hz
    Undervoltage Release Right,24V 60Hz
    Undervoltage Release Right,380/400V 50Hz
    Undervoltage Release Right,24V 50Hz
    Undervoltage Release Right,48V 60Hz
    Undervoltage Release Right,120V 60Hz
    Undervoltage Release Right,208V 60Hz
    Undervoltage Release Right,24V 50Hz
    Undervoltage Release Right,120V 60Hz
    Undervoltage Release Right,600V 60Hz
    Undervoltage Release Right,460-480V 60Hz
    Undervoltage Release Right,380/400V 50Hz
    Undervoltage Release Right,240-260V 60Hz
    Results per page: 16 | 32 | 48