Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Starters and Contactors

183 Results Found that Include 821 Products

Results per page: 16 | 32 | 48
  • GENERAL ELECTRIC
  • Toggle Manual Motor StarterToggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

  • GENERAL ELECTRIC
  • Class 10A, Overload RelayClass 10A, Overload Relay
  • Multiple product options available

    Overload Relay, Class 10A, Kit Required for Retrofit Mtg. RTXP, Separate Mounting Yes, Depth (In.) 2.52, Height (In.) 3.64, Width (In.) 1.77, For Use With — and...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

Magnetic Coil,115-120V,NEMA Sz 00,0,1
  • GENERAL ELECTRIC
  • Magnetic Coil, 115-120V, NEMA Sz 00,0,1Magnetic Coil,115-120V,NEMA Sz 00,0,1
  • Item # 3AGH5
  • Mfr. Model # 15D21G002
  • Magnetic Coil, Encapsulated, Voltage 115-120, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

Overload Relay,Class 10,21 to 26A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,21 to 26AOverload Relay,Class 10,21 to 26A
  • Item # 3HYK9
  • Mfr. Model # RT1U
  • Overload Relay, Starter Type IEC, Current Range 21.0 to 26.0A, For Use With CL04, CL45 Contactors, Features...More

Magnetic Coil,230-240V,NEMA Sz 00,0,1
  • GENERAL ELECTRIC
  • Magnetic Coil, 230-240V, NEMA Sz 00,0,1Magnetic Coil,230-240V,NEMA Sz 00,0,1
  • Item # 3AGH6
  • Mfr. Model # 15D21G003
  • Magnetic Coil, Encapsulated, Voltage 230-240, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

Aux Contact Block,1NO/1NC,Size 00,0,1
  • GENERAL ELECTRIC
  • Aux Contact Block, 1NO/1NC, Size 00,0,1Aux Contact Block,1NO/1NC,Size 00,0,1
  • Item # 3HWN2
  • Mfr. Model # CR305X100C
  • NEMA Auxiliary Contact Block, Instantaneous, Number of Contacts 2, For Use With GE 2,3,4 Pole 9 to 27 A...More

Overload Relay,Class 10,42 to 55A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,42 to 55AOverload Relay,Class 10,42 to 55A
  • Item # 3HYL3
  • Mfr. Model # RT2G
  • Overload Relay, Starter Type IEC, Current Range 42.0 to 55.0A, For Use With CL06, CL07, CL08, CL09, CL10...More

Magnetic Coil,115-120V,NEMA Sz 2
  • GENERAL ELECTRIC
  • Magnetic Coil, 115-120V, NEMA Sz 2Magnetic Coil,115-120V,NEMA Sz 2
  • Item # 3AGH8
  • Mfr. Model # 15D22G002
  • Magnetic Coil, Encapsulated, Voltage 115-120, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

  • GENERAL ELECTRIC
  • Manual Motor ProtectorManual Motor Protector
  • Multiple product options available

    Manual Motor Protector, Rotary, NEMA Size —, HP @ 115VDC —, HP @ 230VDC — and HP @ 3 Phase - 460-575V —; Varies by Amps AC

  • GENERAL ELECTRIC
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3 and Nonreversing; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive and Enclosure Type

  • GENERAL ELECTRIC
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO, Standards UL, CSA, Features Tool less Coil Change, Quick Contact...More

Contact Kit,Size 0,4Pole,For CR305/CR306
Contact Kit,Size 1,4Pole,For CR305/CR306
Auxiliary Contact,IEC,1NO,Rear Mount
Aux Contact Block,1NO,Standard,Front Mtg
Aux Contact Block,1NO,GE IEC Contactors
Aux Contact Block,1NC,Standard,Front Mtg
Selector Switch,H-O-A,00,0,1,NEMA 1
  • GENERAL ELECTRIC
  • Selector Switch, H-O-A, 00,0,1, NEMA 1Selector Switch,H-O-A,00,0,1,NEMA 1
  • Item # 3HYP2
  • Mfr. Model # CR305X130N
  • Enclosure Kit, Selector Switch, Hand-Off-Auto, For Use With GE Series CR305 (3HXY4 and 3HXY5) and CR306...More

  • GENERAL ELECTRIC
  • Fusible Disconnect Combination Magnetic StarterFusible Disconnect Combination Magnetic Starter
  • Multiple product options available

    Combination Magnetic Starter, Fusible Disconnect, Hz 50/60 and Standards UL/CSA; Varies by Short Circuit Protection, NEMA Size, Auxiliary Contact Form, Amps AC and NEMA...More

Auxiliary Contact,IEC,1NO,1NC,Left Mount
Manual Motor Starter,NEMA,600VAC,3P,M-0
  • GENERAL ELECTRIC
  • Manual Motor Starter, NEMA, 600VAC, 3P, M-0Manual Motor Starter,NEMA,600VAC,3P,M-0
  • Item # 6ANA9
  • Mfr. Model # CR1062R3AAP2000
  • Manual Motor Starter, Push Button Operator, NEMA Style, Max. Voltage 600VAC, NEMA Size M-0, Enclosure Type...More

Overload Relay,Class 10,5.5 to 8.5A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,5.5 to 8.5AOverload Relay,Class 10,5.5 to 8.5A
  • Item # 3HYK4
  • Mfr. Model # RT1M
  • Overload Relay, Starter Type IEC, Current Range 5.50 to 8.50A, For Use With CL00, CL01, CL02, CL25, CL04,...More

  • GENERAL ELECTRIC
  • 230 to 240VAC, Magnetic Motor Starter230 to 240VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 240VAC, 50/60, Number of Poles 3, Standards UL Listed/CSA Certified and Includes Overload Relay; Varies by NEMA Size, Action,...More

Results per page: 16 | 32 | 48