Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

9 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    • SQUARE D
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

    Manual Motor Switch,30A,600VAC/230VDC,3P
    • SQUARE D
    • Manual Motor Switch, 30A, 600VAC/230VDC, 3PToggle Manual Motor Switch
    • Item # 1H405
    • Mfr. Model # 2510KO2
    • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC/230VDC, Enclosure Type Open,...More

    • SCHNEIDER ELECTRIC
    • ContactorContactor
    • Multiple product options available

      Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

    Manual Motor Starter,NEMA,600VAC,3P,M-0
    • SQUARE D
    • Manual Motor Starter, NEMA, 600VAC, 3P, M-0Push Button Manual Motor Starter
    • Item # 1H412
    • Mfr. Model # 2510MBG2
    • Manual Motor Starter, Push Button Operator, NEMA Style, Max. Voltage 600VAC, NEMA Size M-0, Enclosure Type...More

    Magnetic Motor Starter,NEMA,120V,3P,45A
    • SQUARE D
    • Magnetic Motor Starter, NEMA, 120V, 3P, 45A120VAC, Magnetic Motor Starter
    • Item # 1H527
    • Mfr. Model # 8536SDO1V02S
    • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 45...More

    Overload Relay,4 to 20A
    • EATON
    • Overload Relay, 4 to 20AOverload Relay,4 to 20A
    • Item # 5XHK7
    • Mfr. Model # XTOE020BCS
    • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With 7 to 15A Contactors, Features...More

    Overload Relay,IEC,1.00 to 1.60A
    • DAYTON
    • Overload Relay, IEC, 1.00 to 1.60AIEC, Overload Relay
    • Item # 6ECA8
    • Mfr. Model # 6ECA8
    • Overload Relay, Starter Type IEC, Current Range 1.00 to 1.60A, For Use With Dayton IEC Contactors 9 to 18...More

    Contactor,IEC,120VAC,3P,12A
    • EATON
    • Contactor, IEC, 120VAC, 3P, 12AContactor
    • Item # 4TYU2
    • Mfr. Model # XTCE012B10A
    • Contactor, IEC, Full Load Amps-Inductive 12, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts...More

    Overload Relay,Class 10,23 to 32A
    • SCHNEIDER ELECTRIC
    • Overload Relay, Class 10,23 to 32AIEC, Overload Relay
    • Item # 3DE26
    • Mfr. Model # LRD3353
    • Overload Relay,Starter Type IEC,Current Range 23.0 to 32.0A,For Use With LC1D40 thru LC1D80...More

    Results per page: 16 | 32 | 48