Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

87 Results Found that Include 266 Products 

Results per page: 16 | 32 | 48
Magnetic Motor Starter,NEMA,120V,3P,90A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 120V, 3P, 90A
  • Item # 1H535
  • Mfr. Model # 8536SEG1V02S
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 110 to 120VAC, 50/60 Hz, Number of Poles...More

  • GENERAL ELECTRIC
  • Lighting Contactor
  • Multiple product options available

Vibration Switch,DPDT,5A,120VAC
  • ROBERTSHAW
  • Vibration Switch, DPDT, 5A, 120VAC
  • Item # 5LUL9
  • Mfr. Model # 366D8
  • Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 120VAC, Frequency Range 0 to...More

Magnetic Motor Starter,NEMA,120V,3P,45A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 120V, 3P, 45A
  • Item # 2PXG5
  • Mfr. Model # 8736SDO2V02S
  • Magnetic Motor Starter, NEMA, Reversing, NEMA Size 2, Coil Volts 110 to 120VAC, 50/60 Hz, Number of Poles 3,...More

  • EATON
  • NEMA Contactor
  • Multiple product options available

Vibration Switch,SPDT,0.5- 7A
  • ROBERTSHAW
  • Vibration Switch, SPDT, 0.5- 7A
  • Item # 5LUL1
  • Mfr. Model # 365AA0
  • Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Frequency Range 0 to 300 Hz,...More

  • SIEMENS
  • Reversing Contactor
  • Multiple product options available

Magnetic Motor Starter,NEMA,480V,3P,90A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 480V, 3P, 90A
  • Item # 1H537
  • Mfr. Model # 8536SEG1V06
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 440 to 480VAC, 50/60 Hz, Number of Poles...More

Magnetic Motor Starter,NEMA,208V,3P,90A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 208V, 3P, 90A
  • Item # 1H538
  • Mfr. Model # 8536SEG1V08
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 208VAC, 60 Hz, Number of Poles 3, 90 Amps...More

Combo EMS Starter,Nema 12,2
  • DAYTON
  • Combo EMS Starter, Nema 12,2
  • Item # 41C948
  • Mfr. Model # 41C948
  • Combination EMS StarterNEMA Size 2, Coil Volts 208, 230, 460, 600Number of Poles 3Overload Relay Amp Setting...More

  • SQUARE D
  • Lighting Contactor
  • Multiple product options available

Magnetic Motor Starter,NEMA,120V,3P,90A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 120V, 3P, 90A
  • Item # 1H532
  • Mfr. Model # 8536SEA1V02S
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 110 to 120VAC, 50/60 Hz, Number of Poles...More

  • SIEMENS
  • NEMA, Contactor
  • Multiple product options available

Contactor,NEMA,110-120VAC,3P,90A
  • SQUARE D
  • Contactor, NEMA, 110-120VAC, 3P, 90A
  • Item # 1H463
  • Mfr. Model # 8502SEG2V02S
  • Contactor, NEMA, 90 Full Load Amps-Inductive, 90 Full Load Amps-Resistive, Number of Poles 3, 110 to 120VAC...More

  • SQUARE D
  • Combination Starter
  • Multiple product options available

Magnetic Motor Starter,NEMA,240V,3P,90A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 240V, 3P, 90A
  • Item # 1H536
  • Mfr. Model # 8536SEG1V03
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 220 to 240VAC, 50/60 Hz, Number of Poles...More

Magnetic Motor Starter,NEMA,24V,3P,90A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 24V, 3P, 90A
  • Item # 2BX60
  • Mfr. Model # 8536SEG1V01S
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 3, Coil Volts 24VAC, 60 Hz, Number of Poles 3, 90 Amps...More

Results per page: 16 | 32 | 48