Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Starters and Contactors

114 Results Found that Include 783 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

  • SQUARE D
  • Hoist ContactorHoist Contactor
  • Multiple product options available

    Hoist Contactor, Reversing, Number of Poles 3, 5060, Open and Standards UL,CSA; Varies by Coil Volts

  • SQUARE D
  • Fusible Switch Combination Motor StarterFusible Switch Combination Motor Starter
  • Multiple product options available

    Combination Motor Starter, Fusible Switch and Fuse Clip Type Class H; Varies by Short Circuit Protection, NEMA Size, Auxiliary Contact Form, Amps AC and NEMA Enclosure...More

  • EATON
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

  • EATON
  • Fusible Combination StarterFusible Combination Starter
  • Multiple product options available

    Combination Starter, Fusible, Hz 60, Trip Class 10/20/30, Auxiliary Contact Form A, Standards UL508 and Includes Fuse Clips with Handle; Varies by Short Circuit...More

Contactor,NEMA,120VAC
  • SCHNEIDER ELECTRIC
  • Contactor, NEMA, 120VACContactor,NEMA,120VAC
  • Item # 19YH97
  • Mfr. Model # T02DN13G7
  • Contactor, NEMA, 45 Full Load Amps-Inductive, Number of Poles 3, 120VAC Coil Volts, Hz 50/60, NEMA Size 2,...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • EATON
  • EMS PanelEMS Panel
  • Multiple product options available

    EMS Panel, Hz 60, NEMA Enclosure Type 4X, Auxiliary Contact Form A, Standards UL and Includes Compact UL508A Control Panel with Disconnect, Pushbutton Momentary Start...More

NEMA Starter Retrofit Kit,120VAC
  • EATON
  • NEMA Starter Retrofit Kit, 120VACNEMA Starter Retrofit Kit,120VAC
  • Item # 31HJ98
  • Mfr. Model # AN19KN0A5E100-CRK
  • Magnetic Motor Starter Retrofit Kit, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, Amps AC...More

  • EATON
  • Toggle Manual Motor StarterToggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and Enclosure...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, ReversingIEC Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Reversing, 50/60, Number of Poles 3, Height 6.69", Width 3.54", Auxiliary Contact Form 2NO, Enclosure Type Open, Standards UL 508,...More

IO-Link Module For IEC Wye Delta Starter
Contact Kit,Size 4,3Pole,For CR305/CR306
Vibration Switch,SPDT,0.5-7A,120VAC
  • ROBERTSHAW
  • Vibration Switch, SPDT, 0.5-7A, 120VACVibration Switch,SPDT,0.5-7A,120VAC
  • Item # 5LUL7
  • Mfr. Model # 366A8
  • Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Voltage 120VAC, Frequency Range 0...More

  • EATON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

AS-I Module For IEC Wye Delta Starter
  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • APPLETON ELECTRIC
  • Motor Rated SwitchMotor Rated Switch
  • Multiple product options available

    Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

  • DAYTON
  • Nonreversing Motor StarterNonreversing Motor Starter
  • Multiple product options available

    Motor Starter, NEMA Style, Nonreversing, Coil Volts 24/120VAC, 50/60, Number of Poles 3 and Standards UL 508A; Varies by Amps AC, Overload Relay Amp Setting and Width

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More