Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

460 Results Found that Include 1,215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Auxillary Contact
  • SCHNEIDER ELECTRIC
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Height 5", Width 6.5", Depth 1.8", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open and Standards Meets UL 508 Type...More

  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

Enclosure,NEMA Type 12
  • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
  • Item # 3DA55
  • Mfr. Model # GV2MC02
  • Enclosure, NEMA Type 12, Surface Mount, IEC Rated IP55, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

Enclosure,NEMA Type 1
  • Enclosure, NEMA Type 1Enclosure,NEMA Type 1
  • Item # 3DA54
  • Mfr. Model # GV2MC01
  • Enclosure, NEMA Type 1, Surface Mount, IEC Rated IP41, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

Overload Module,Class 10,4.5 to 18A
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB78
  • Mfr. Model # LUCB18FU
  • Overload Module, Starter Type IEC, Current Range 4.50 to 18.0A, For Use With 32 IEC Motor Starters, Features...More

Auxillary Contact
Overload Module,Class 10,8 to 32A
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module, Starter Type IEC, Current Range 8.00 to 32.0A, For Use With 32 IEC Motor Starters, Features...More

Auxillary Contact
Coil Kit,120/240VAC,NEMA Size 00-2.5
Contact Kit
Contacts Part Kit,NEMA Sz 1,1 Pole
  • EATON
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

Push Button Kit,Start/Stop
  • Push Button Kit, Start/StopPush Button Kit,Start/Stop
  • Item # 44F390
  • Mfr. Model # 49SAP05
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLPush Button...More

Contacts Part Kit,NEMA Sz 0,1 Pole
  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

Overload Module,Class 10,3 to 12A
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB76
  • Mfr. Model # LUCB12FU
  • Overload Module, Starter Type IEC, Current Range 3.00 to 12.0A, For Use With 12 or 32 IEC Motor Starters,...More

Selector Switch,Hand Off Auto
  • Selector Switch, Hand Off AutoSelector Switch,Hand Off Auto
  • Item # 44F392
  • Mfr. Model # 49SAS01
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLSelector...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

Door Mount Rotary Disconnect,130mm,Black
Rotary Disconnect,330mm,Yellow
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

Enclosure,NEMA Type 12
  • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
  • Item # 3DA56
  • Mfr. Model # GV2MC03
  • Enclosure, NEMA Type 12, Flush Mount Box, IEC Rated IP55, 5.51 Inches Height, 4.19 Inches Width, 3.83 Inches...More

  • SQUARE D
  • 24VAC, Magnetic Motor Starter24VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Nonreversing, Coil Volts 24VAC, 60, Number of Poles 3 and Standards UL Listed/CSA Certified; Varies by NEMA Size, Amps AC and Enclosure TypeMore

Manual Motor Starter,NEMA,600VAC,3P,M-0
  • Manual Motor Starter, NEMA, 600VAC, 3P, M-0Manual Motor Starter,NEMA,600VAC,3P,M-0
  • Item # 6ANA9
  • Mfr. Model # CR1062R3AAP2000
  • Manual Motor Starter, Push Button Operator, NEMA Style, Max. Voltage 600VAC, NEMA Size M-0, Enclosure Type...More

  • SIEMENS
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

  • EATON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More