Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Starters and Contactors

16 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • Definite Purpose ContactorDefinite Purpose Contactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open and Standards UL, cUL; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts,...More

    Definite Purpose Contactor120VAC Coil Volts, 30 Full Load A
    • DAYTON
    • ContactorContactor
    • Multiple product options available

      Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

    • DAYTON
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

    IEC Auxiliary Contact 1NO/1NC Front Mtg
    • DAYTON
    • IEC Auxiliary Contact 1NO/1NC Front MtgIEC Auxiliary Contact 1NO/1NC Front Mtg
    • Item # 2UXG3
    • Mfr. Model # 2UXG3
    • IEC Auxiliary Contact Block, No. of NO Aux. Contacts 1, No. of NC Aux. Contacts 1, Number of Contacts 2, For...More

    IEC Auxiliary Contact 2NO/2NC Front Mtg
    • DAYTON
    • IEC Auxiliary Contact 2NO/2NC Front MtgIEC Auxiliary Contact 2NO/2NC Front Mtg
    • Item # 2UXG6
    • Mfr. Model # 2UXG6
    • IEC Auxiliary Contact Block, No. of NO Aux. Contacts 2, No. of NC Aux. Contacts 2, Number of Contacts 4, For...More

    Magnetic Motor Starter,NEMA,120VAC,1-5A
    • EATON
    • Magnetic Motor Starter, NEMA, 120VAC, 1-5AIEC Style Magnetic Motor Starter, Nonreversing
    • Item # 4UCV3
    • Mfr. Model # ECX09C1AHA-R61/C
    • Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, Amps AC 9,...More

    Aux Contact,DP,1NO/1NC,25-60A,Side Mount
    Overload Relay,Dayton,63 - 80 Amp Range
    • DAYTON
    • Overload Relay, Dayton, 63 - 80 Amp RangeOverload Relay,Dayton,63 - 80 Amp Range
    • Item # 2UXK1
    • Mfr. Model # 2UXK1
    • Overload Relay, Starter Type IEC, Current Range 63.0 to 80.0A, For Use With Dayton IEC Contactors, Trip Class...More

    Replacement Coil,DP,110-120VAC
    Replacement Coil,DP,24VAC
    • DAYTON
    • Replacement Coil, DP, 24VACReplacement Coil,DP,24VAC
    • Item # 6GNT5
    • Mfr. Model # 6GNT5
    • Replacement Coil, Definite Purpose,Voltage 24VAC, Hz 50/60, For Use With Dayton 50 to 63A Definite Purpose...More

    IEC Auxiliary Contact 1NO/3NC Front Mtg
    • DAYTON
    • IEC Auxiliary Contact 1NO/3NC Front MtgIEC Auxiliary Contact 1NO/3NC Front Mtg
    • Item # 2UXG7
    • Mfr. Model # 2UXG7
    • IEC Auxiliary Contact Block, No. of NO Aux. Contacts 1, No. of NC Aux. Contacts 3, Number of Contacts 4, For...More

    IEC Auxiliary Contact 2NC Front Mtg
    • DAYTON
    • IEC Auxiliary Contact 2NC Front MtgIEC Auxiliary Contact 2NC Front Mtg
    • Item # 2UXG5
    • Mfr. Model # 2UXG5
    • IEC Auxiliary Contact Block, No. of NC Aux. Contacts 2, Number of Contacts 2, For Use With Dayton IEC...More

    Thermal Unit,243 to 266A
    • SQUARE D
    • Thermal Unit, 243 to 266AThermal Unit
    • Item # 1H686
    • Mfr. Model # DD320.0
    • Thermal Unit, Full Load Amps 243 to 266, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting...More

    Aux Contact,DP,1NO,25-60A,Side Mount
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More