Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

49 Results Found that Include 262 Products

Results per page: 16 | 32 | 48
  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Contact Kit,Size 4,3Pole,For CR305/CR306
  • SIEMENS
  • IEC Style Magnetic Motor Starter, ReversingIEC Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Reversing, 50/60, Number of Poles 3, Height 6.69", Width 3.54", Auxiliary Contact Form 2NO, Enclosure Type Open, Standards UL 508,...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • GENERAL ELECTRIC
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3 and Nonreversing; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive and Enclosure Type

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

Contactor,IEC,120VAC,3P,185A
  • SCHNEIDER ELECTRIC
  • Contactor, IEC, 120VAC, 3P, 185AContactor
  • Item # 4NLV4
  • Mfr. Model # LC1F185G6
  • Contactor, IEC, Full Load Amps-Inductive 185, Full Load Amps-Resistive 275, Number of Poles 3, Coil Volts...More

Magnetic Motor Starter,NEMA,120V,3P,45A
  • GENERAL ELECTRIC
  • Magnetic Motor Starter, NEMA, 120V, 3P, 45A115 to 120VAC, Magnetic Motor Starter
  • Item # 6ANF3
  • Mfr. Model # CR306D102
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 45...More

  • APPLETON ELECTRIC
  • Motor Rated SwitchMotor Rated Switch
  • Multiple product options available

    Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

  • DAYTON
  • Smart Combination Motor StarterSmart Combination Motor Starter
  • Multiple product options available

    Combination Motor Starter, Smart, Coil Volts 208, 230, 460, 600, Auxiliary Contact Form 1NO, 1NC and Includes Indicator Lights, HOA Buttons, Transformer, Disconnect;...More

  • DAYTON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, 50/60 and Auxiliary Contact Form 1NC/1NO; Varies by Coil Volts, Number of Poles, Amps AC, Overload Relay Amp Setting,...More

EMS Starter,NEMA,208/230/460/600V,1-50A
  • DAYTON
  • EMS Starter, NEMA, 208/230/460/600V, 1-50ANEMA Style Non Combination EMS Starter, Nonreversing
  • Item # 41C970
  • Mfr. Model # 41C970
  • Non Combination EMS Starter, NEMA Style, Nonreversing, Coil Volts 208/230/460/600VAC, Number of Poles 3,...More

  • DAYTON
  • Nonreversing Motor StarterNonreversing Motor Starter
  • Multiple product options available

    Motor Starter, NEMA Style, Nonreversing, Coil Volts 24/120VAC, 50/60, Number of Poles 3 and Standards UL 508A; Varies by Amps AC, Overload Relay Amp Setting and Width

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

Motor Manager With Keypad,600VAC,5-90A
  • EATON
  • Motor Manager With Keypad, 600VAC, 5-90AMotor Manager With Keypad,600VAC,5-90A
  • Item # 5RAD5
  • Mfr. Model # C441DB
  • Motor Management System with Keypad, Interface Optional, Max. Voltage 600VAC, Current Range 5 to 90A, Control...More

  • SIEMENS
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Auxiliary Contact Form 1NO, Enclosure Type Open and Standards UL, CSA; Varies by Coil Volts, Hz, Amps...More

  • EATON
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

Motor Manager With Keypad,600VAC,1-9A
  • EATON
  • Motor Manager With Keypad, 600VAC, 1-9AMotor Manager With Keypad,600VAC,1-9A
  • Item # 5RAD4
  • Mfr. Model # C441DA
  • Motor Management System with Keypad, Interface Optional, Max. Voltage 600VAC, Current Range 1 to 9A, Control...More

Motor Manager With Keypad,480VAC,5-90A
  • EATON
  • Motor Manager With Keypad, 480VAC, 5-90AMotor Manager With Keypad,480VAC,5-90A
  • Item # 5RAD3
  • Mfr. Model # C441CB
  • Motor Management System with Keypad, Interface Optional, Max. Voltage 480VAC, Current Range 5 to 90A, Control...More

Motor Manager With Keypad,480VAC,1-9A
  • EATON
  • Motor Manager With Keypad, 480VAC, 1-9AMotor Manager With Keypad,480VAC,1-9A
  • Item # 5RAD2
  • Mfr. Model # C441CA
  • Motor Management System with Keypad, Interface Optional, Max. Voltage 480VAC, Current Range 1 to 9A, Control...More

  • DAYTON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 120VAC, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Includes Bi-metal Overload, Contactor;...More

Motor Manager With Keypad,240VAC,1-9A
  • EATON
  • Motor Manager With Keypad, 240VAC, 1-9AMotor Manager With Keypad,240VAC,1-9A
  • Item # 5RAD0
  • Mfr. Model # C441BA
  • Motor Management System with Keypad, Interface Optional, Max. Voltage 240VAC, Current Range 1 to 9A, Control...More

Motor Manager With Keypad,240VAC,5-90A
  • EATON
  • Motor Manager With Keypad, 240VAC, 5-90AMotor Manager With Keypad,240VAC,5-90A
  • Item # 5RAD1
  • Mfr. Model # C441BB
  • Motor Management System with Keypad, Interface Optional, Max. Voltage 240VAC, Current Range 5 to 90A, Control...More

Results per page: 16 | 32 | 48