Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

47 Results Found that Include 221 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

Magnetic Motor Starter,NEMA,120V,3P,45A
  • GENERAL ELECTRIC
  • Magnetic Motor Starter, NEMA, 120V, 3P, 45A115 to 120VAC, Magnetic Motor Starter
  • Item # 3HXZ2
  • Mfr. Model # CR306D002
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 45...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

  • EATON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

  • DAYTON
  • Smart Combination Motor StarterSmart Combination Motor Starter
  • Multiple product options available

    Combination Motor Starter, Smart, Coil Volts 208, 230, 460, 600, Auxiliary Contact Form 1NO, 1NC and Includes Indicator Lights, HOA Buttons, Transformer, Disconnect;...More

  • DAYTON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 120VAC, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Includes Bi-metal Overload, Contactor;...More

  • GENERAL ELECTRIC
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO, Standards UL, CSA, Features Tool less Coil Change, Quick Contact...More

Magnetic Motor Starter,NEMA,480V,3P,45A
  • GENERAL ELECTRIC
  • Magnetic Motor Starter, NEMA, 480V, 3P, 45A460 to 480VAC, Magnetic Motor Starter
  • Item # 6VDL0
  • Mfr. Model # CR306D004
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 480VAC, 50/60 Hz, Number of Poles 3, 45...More

Magnetic Motor Starter,NEMA,240V,3P,45A
  • GENERAL ELECTRIC
  • Magnetic Motor Starter, NEMA, 240V, 3P, 45A230 to 240VAC, Magnetic Motor Starter
  • Item # 6VDH7
  • Mfr. Model # CR306D003
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 240VAC, 50/60 Hz, Number of Poles 3, 45...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • EATON
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Enclosure Type Open and Standards UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1),...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Auxiliary Contact Form 1NO, Enclosure Type Open and Standards UL, CSA; Varies by Coil Volts, Hz, Amps...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • SCHNEIDER ELECTRIC
  • Toggle Manual Motor StarterToggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

Manual Motor Starter,IEC,80 to 100A,3P
  • SIEMENS
  • Manual Motor Starter, IEC, 80 to 100A, 3PRotary Knob Manual Motor Starter
  • Item # 13Y475
  • Mfr. Model # 3RV10414MA10
  • Manual Motor Starter, Rotary Knob Operator, IEC Style, Amps AC 80 to 100, Overload Relay Amp Setting 80 to...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

AS-I Module For IEC Reversing Starter
  • APPLETON ELECTRIC
  • Motor Rated SwitchMotor Rated Switch
  • Multiple product options available

    Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

Results per page: 16 | 32 | 48