Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

51 Results Found that Include 181 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

Motor Manager,Insight,120V,5-90A
  • Motor Manager, Insight, 120V, 5-90AMotor Manager,Insight,120V,5-90A
  • Item # 5RAD7
  • Mfr. Model # C4410590NOUI
  • Motor Management System, Interface Optional, Max. Voltage 120VAC, Current Range 5 to 90A, Control Voltage...More

NEMA Starter Retrofit Kit,120VAC
  • NEMA Starter Retrofit Kit, 120VACNEMA Starter Retrofit Kit,120VAC
  • Item # 31HJ97
  • Mfr. Model # AN19GN0A5E045-CRK-GR1
  • Magnetic Motor Starter Retrofit Kit, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, Amps AC...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

Contactor,NEMA,24VDC
  • Contactor, NEMA, 24VDCContactor,NEMA,24VDC
  • Item # 19YH84
  • Mfr. Model # T02CN13BD
  • Contactor, NEMA, 27 Full Load Amps-Inductive, Number of Poles 3, 24VDC Coil Volts, Hz 50/60, NEMA Size 1,...More

Motor Starter,208/240VAC,60A,3P,NEMA 1
  • EATON
  • Motor Starter, 208/240VAC, 60A, 3P, NEMA 1208-240VAC Motor Starter
  • Item # 5PZZ0
  • Mfr. Model # A25CGE60B
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60 Hz, Number of Poles 3,...More

  • SCHNEIDER ELECTRIC
  • Toggle Manual Motor StarterToggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

IO-Link Module For IEC Reversing Starter
Manual Motor Starter,IEC,56 to 80A,600V
  • SCHNEIDER ELECTRIC
  • Manual Motor Starter, IEC, 56 to 80A, 600VPush Button Manual Motor Starter
  • Item # 2MNK5
  • Mfr. Model # GV3ME80
  • Manual Motor Starter, Push Button Operator, IEC Style, Amps AC 56 to 80, Overload Relay Amp Setting 56 to...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

  • SIEMENS
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

  • WEG
  • 70mm Rotary Knob Manual Motor Starter70mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 70mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

  • APPLETON ELECTRIC
  • Manual Motor StarterManual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V...More

Motor Switch,20A,600V,FeedThru,Hub3/4,2P
  • APPLETON ELECTRIC
  • Motor Switch, 20A, 600V, FeedThru, Hub3/4,2PMotor Rated Switch
  • Item # 13F868
  • Mfr. Model # EDSC21MC2
  • Motor Rated Switch, Factory Sealed, Amps AC 30 Amp, 250VAC/VDC; 20 Amp, 600VAC, Max. Voltage 600VAC, NEMA...More

  • DAYTON
  • NEMA Style Non Combination Motor Starter, NonreversingNEMA Style Non Combination Motor Starter, Nonreversing
  • Multiple product options available

    Non Combination Motor Starter, NEMA Style, Nonreversing, Coil Volts 208/230/460/600VAC, Number of Poles 3, Auxiliary Contact Form 1NC/1NO, Standards UL, cUL, Features...More

  • EATON
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Enclosure Type Open and Standards UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1),...More

  • SIEMENS
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

Motor Starter,24VAC,60A,3P,NEMA 1
  • EATON
  • Motor Starter, 24VAC, 60A, 3P, NEMA 124VAC Magnetic Motor Starter
  • Item # 5PZZ1
  • Mfr. Model # A25CGE60T
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 24VAC, 50/60 Hz, Number of Poles 3, 60...More

  • DAYTON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 120VAC, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Includes Bi-metal Overload, Contactor;...More

Motor Manager,Insight,120V,1-9A
  • Motor Manager, Insight, 120V, 1-9AMotor Manager,Insight,120V,1-9A
  • Item # 5RAD6
  • Mfr. Model # C4410109NOUI
  • Motor Management System, Interface Optional, Max. Voltage 120VAC, Current Range 1 to 9A, Control Voltage...More

Motor Starter,110/120VAC,60A,3P,NEMA 1
  • EATON
  • Motor Starter, 110/120VAC, 60A, 3P, NEMA 1110-120VAC Motor Starter
  • Item # 5PZY9
  • Mfr. Model # A25CGE60A
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 60...More

Magnetic Motor Starter,NEMA,24V,3P,45A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 24V, 3P, 45A24VAC, Magnetic Motor Starter
  • Item # 2BX53
  • Mfr. Model # 8536SDO1V01S
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 24VAC, 60 Hz, Number of Poles 3, 45 Amps...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More