Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

55 Results Found that Include 326 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • EATON
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • GENERAL ELECTRIC
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3 and Nonreversing; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive and Enclosure Type

Contactor,NEMA,120VAC
  • SCHNEIDER ELECTRIC
  • Contactor, NEMA, 120VACContactor,NEMA,120VAC
  • Item # 19YH61
  • Mfr. Model # T02AN13G7
  • Contactor, NEMA, 9 Full Load Amps-Inductive, Number of Poles 3, 120VAC Coil Volts, Hz 50/60, NEMA Size 00,...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • EATON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

  • EATON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

Contact Kit
  • GENERAL ELECTRIC
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO, Standards UL, CSA, Features Tool less Coil Change, Quick Contact...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

Manual Motor Starter,NEMA,600VAC,2P,M-1P
  • SQUARE D
  • Manual Motor Starter, NEMA, 600VAC, 2P, M-1PPush Button Manual Motor Starter
  • Item # 2BW23
  • Mfr. Model # 2510MCA2
  • Manual Motor Starter, Push Button Operator, NEMA Style, Max. Voltage 600VAC, NEMA Size M-1P, Enclosure Type...More

  • SIEMENS
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Motor Starter,208/240VAC,50A,2P,NEMA 1
  • SQUARE D
  • Motor Starter, 208/240VAC, 50A, 2P, NEMA 1208/240VAC Magnetic Motor Starter
  • Item # 4DF19
  • Mfr. Model # 8911DPSG52V09
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60 Hz, Number of Poles 2,...More

  • SIEMENS
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

Motor Starter,208/240VAC,50A,3P,NEMA 1
  • EATON
  • Motor Starter, 208/240VAC, 50A, 3P, NEMA 1208-240VAC Motor Starter
  • Item # 5PZY7
  • Mfr. Model # A25CGE50B
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60 Hz, Number of Poles 3,...More

Motor Starter,440/480VAC,50A,3P,NEMA 1
  • EATON
  • Motor Starter, 440/480VAC, 50A, 3P, NEMA 1Enclosed Starter
  • Item # 6FTG4
  • Mfr. Model # A25CGE50C
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60 Hz, Number of Poles 3, 50...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

Motor Starter,110/120VAC,50A,3P,NEMA 1
  • EATON
  • Motor Starter, 110/120VAC, 50A, 3P, NEMA 1110-120VAC Motor Starter
  • Item # 5PZY6
  • Mfr. Model # A25CGE50A
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 50...More

Magnetic Coil,460-480V,NEMA Sz 4
  • GENERAL ELECTRIC
  • Magnetic Coil, 460-480V, NEMA Sz 4Magnetic Coil,460-480V,NEMA Sz 4
  • Item # 3HYN7
  • Mfr. Model # 55-501463G004
  • Magnetic Coil, Encapsulated, Voltage 460-480, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

Magnetic Motor Starter,NEMA,120V,27A,3P
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 120V, 27A, 3P120VAC, Magnetic Motor Starter
  • Item # 19YC07
  • Mfr. Model # 8536SCA3V02ES
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 1, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 27...More

Overload Relay,Class 10,80 to 100A
  • SIEMENS
  • Overload Relay, Class 10,80 to 100AThermal, Overload Relay
  • Item # 13A235
  • Mfr. Model # 3RU11464MB0
  • Overload Relay,Starter Type IEC,NEMA Size S3,Current Range 80.0 to 100A,For Use With 3RT104...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

Motor Starter,NEMA,208/230/460/600VAC
  • DAYTON
  • Motor Starter, NEMA, 208/230/460/600VACNEMA Style Non Combination Motor Starter, Nonreversing
  • Item # 41C904
  • Mfr. Model # 41C904
  • Non Combination Motor Starter, NEMA Style, Nonreversing, Coil Volts 208/230/460/600VAC, Number of Poles 3,...More

Results per page: 16 | 32 | 48