Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

68 Results Found that Include 433 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Magnetic Motor Starter,IEC,600VAC,
  • SCHNEIDER ELECTRIC
  • Magnetic Motor Starter, IEC, 600VAC,IEC Style Magnetic Motor Starter, Nonreversing
  • Item # 5AB63
  • Mfr. Model # LUB12
  • Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 600VAC, Amps AC 12, HP @ 1 Phase - 120V 1-1/2, HP...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • 120VAC Magnetic Motor Starter120VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

  • SQUARE D
  • 24VAC Magnetic Motor Starter24VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 24VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

Magnetic Motor Starter,NEMA,120V,3P,18A
  • GENERAL ELECTRIC
  • Magnetic Motor Starter, NEMA, 120V, 3P, 18A115 to 120VAC, Magnetic Motor Starter
  • Item # 3HXY9
  • Mfr. Model # CR306B002
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 0, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 18...More

  • SQUARE D
  • 208/240VAC Magnetic Motor Starter208/240VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block...More

  • SCHNEIDER ELECTRIC
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

  • EATON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

  • SQUARE D
  • 480VAC Magnetic Motor Starter480VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

  • EATON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

  • EATON
  • 208-240VAC Motor Starter208-240VAC Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60, Number of Poles 3, NEMA 1 and Standards UL File E-1491/ CSA File LR353/ CE/ CCC/...More

Pushbutton Control Kit
Overload Relay,50 to 200A
  • SIEMENS
  • Overload Relay, 50 to 200AThree Phase, Overload Relay
  • Item # 44F364
  • Mfr. Model # 3UB81334HW2
  • Overload Relay,Starter Type IEC,Current Range 50.0 to 200.0A,For Use With Class 14 Starters,Features Manual...More

Contact Kit,Size 0,4Pole,For CR305/CR306
Switch,Selector
  • SQUARE D
  • Switch, SelectorSwitch,Selector
  • Item # 1H576
  • Mfr. Model # 9999SC8
  • Hand/Off/Auto Selector Control Switch, Starter Size 00-5, For NEMA Type Enclosure 1, 4 and 12, Includes...More

Results per page: 16 | 32 | 48