Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

129 Results Found that Include 404 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

Mercury Contactor,3PST,35A,120VAC
  • STRUTHERS-DUNN
  • Mercury Contactor, 3PST, 35A, 120VACMercury Contactor,3PST,35A,120VAC
  • Item # 12N670
  • Mfr. Model # M35AAA-120VAC
  • Mercury Displacement Contactor, Contact Form 3PST, Number of Poles 3, Contact Amp Rating (Resistive) 35A,...More

  • SQUARE D
  • 120VAC Magnetic Motor Starter120VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

  • SURION
  • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual, Group or Combination1, 2...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

Mercury Contactor,3PST,60A,120VAC
  • STRUTHERS-DUNN
  • Mercury Contactor, 3PST, 60A, 120VACMercury Contactor,3PST,60A,120VAC
  • Item # 12N676
  • Mfr. Model # M60AAA-120VAC
  • Mercury Displacement Contactor, Contact Form 3PST, Number of Poles 3, Contact Amp Rating (Resistive) 60A,...More

  • SQUARE D
  • 480VAC Magnetic Motor Starter480VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

Relay,Overload,NEMA 2
Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module, Starter Type IEC, Current Range 8.00 to 32.0A, For Use With 32 IEC Motor Starters, Features...More

  • SCHNEIDER ELECTRIC
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

Magnetic Coil,115-120V,NEMA Sz 2
  • GENERAL ELECTRIC
  • Magnetic Coil, 115-120V, NEMA Sz 2Magnetic Coil,115-120V,NEMA Sz 2
  • Item # 3AGH8
  • Mfr. Model # 15D22G002
  • Magnetic Coil, Encapsulated, Voltage 115-120, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

  • SQUARE D
  • 208/240VAC Magnetic Motor Starter208/240VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block...More

Manual Motor Switch,30A,600VAC/230VDC,2P
  • SQUARE D
  • Manual Motor Switch, 30A, 600VAC/230VDC, 2PToggle Manual Motor Switch
  • Item # 1H408
  • Mfr. Model # 2510KW1
  • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC/230VDC, Enclosure Type NEMA 4,...More

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

Mercury Contactor,DPST,60A,120VAC
  • STRUTHERS-DUNN
  • Mercury Contactor, DPST, 60A, 120VACMercury Contactor,DPST,60A,120VAC
  • Item # 12N674
  • Mfr. Model # M60AA-120VAC
  • Mercury Displacement Contactor, Contact Form DPST, Number of Poles 2, Contact Amp Rating (Resistive) 60A,...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

  • SIEMENS
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

Mercury Contactor,DPST,60A,240VAC
  • STRUTHERS-DUNN
  • Mercury Contactor, DPST, 60A, 240VACMercury Contactor,DPST,60A,240VAC
  • Item # 12N675
  • Mfr. Model # M60AA-240VAC
  • Mercury Displacement Contactor, Contact Form DPST, Number of Poles 2, Contact Amp Rating (Resistive) 60A,...More

  • SIEMENS
  • Thermal, Overload RelayThermal, Overload Relay
  • Multiple product options available

    Overload Relay, Thermal, Separate Mounting Adaptor Required - See accessories and Standards UL, CSA, CCC, ABS; Varies by NEMA Size and Thermal Setting Range (A)

Contact Kit
Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB76
  • Mfr. Model # LUCB12FU
  • Overload Module, Starter Type IEC, Current Range 3.00 to 12.0A, For Use With 12 or 32 IEC Motor Starters,...More

Results per page: 16 | 32 | 48