Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

205 Results Found that Include 695 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

Coil Kit,120/240VAC,NEMA Size 00-2.5
Pushbutton Kit
  • GENERAL ELECTRIC
  • Toggle Manual Motor StarterToggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

Overload Relay,Class 10,21 to 26A
  • GENERAL ELECTRIC
  • Overload Relay, Class 10,21 to 26AOverload Relay,Class 10,21 to 26A
  • Item # 3HYK9
  • Mfr. Model # RT1U
  • Overload Relay, Starter Type IEC, Current Range 21.0 to 26.0A, For Use With CL04, CL45 Contactors, Features...More

Overload Relay,0.33 to 1.65A
  • EATON
  • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
  • Item # 5XHN8
  • Mfr. Model # XTOE1P6CCSS
  • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With Separate Mounting, Features...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

Switch,Selector
  • SQUARE D
  • Switch, SelectorSwitch,Selector
  • Item # 1H575
  • Mfr. Model # 9999SC2
  • Hand/Off/Auto Selector Control Switch, Starter Size 00-3, For NEMA Type 1 Enclosure, Includes Integral Legend...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB89
  • Mfr. Model # LUCC18B
  • Overload Module, Starter Type IEC, Current Range 4.50 to 18.0A, For Use With 32 IEC Motor Starters, Features...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

Magnetic Coil,480 V
  • SQUARE D
  • Magnetic Coil, 480 VMagnetic Coil,480 V
  • Item # 2CG31
  • Mfr. Model # 9998DA2V06
  • Magnetic Coil, For Use With 2, 3, and 4 Pole 50 to 60A Contactors and 4 Pole 20 to 40A Contactors, Coil...More

Motor Starter,NEMA,110/240V,1P,1-16A
  • DAYTON
  • Motor Starter, NEMA, 110/240V, 1P, 1-16ANEMA Style Magnetic Motor Starter, Nonreversing
  • Item # 41C936
  • Mfr. Model # 41C936
  • Magnetic Motor Starter, NEMA Style, Nonreversing, Coil Volts 110/240VAC, 50/60 Hz, Number of Poles 1, Amps AC...More

Contacts Part Kit,NEMA Sz 1,1 Pole
Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL4
  • Mfr. Model # XTOE045CCSS
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 45.0A, For Use With Separate Mounting, Features...More

  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

Enclosure,NEMA 1
Overload Contact Kit
IEC Timer Attachment
  • SCHNEIDER ELECTRIC
  • IEC Timer AttachmentIEC Timer Attachment
  • Item # 3DB74
  • Mfr. Model # LADT2
  • Mounting Front, Code A11, Type On Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts Normally...More

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

  • ADVANCE CONTROLS
  • Drum Reversing SwitchDrum Reversing Switch
  • Multiple product options available

    Drum Switch, NEMA Rating 4X, Height 6", Width 3.7", Depth 3.1", Description/Special Features Watertight, Corrosion Resistant and Standards UL Listed, CSA Certified;...More

Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H590
  • Mfr. Model # 9999SX12
  • Auxiliary Contact, Starter Size 00-2, For use with starter types SA-SDM, and class 2510 type M and T manual...More

Pushbutton Kit
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More