Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

24 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
    • SQUARE D
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

    • EATON
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Series D1 and Standards UL, CSA, CE; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1...More

    Enclosure,NEMA Type 12
    • SCHNEIDER ELECTRIC
    • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
    • Item # 3DA55
    • Mfr. Model # GV2MC02
    • Enclosure, NEMA Type 12, Surface Mount, IEC Rated IP55, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

    • SCHNEIDER ELECTRIC
    • Miniature ContactorMiniature Contactor
    • Multiple product options available

      Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

    Magnetic Coil,230-240V,NEMA Sz 00,0,1
    • GENERAL ELECTRIC
    • Magnetic Coil, 230-240V, NEMA Sz 00,0,1Magnetic Coil,230-240V,NEMA Sz 00,0,1
    • Item # 3AGH6
    • Mfr. Model # 15D21G003
    • Magnetic Coil, Encapsulated, Voltage 230-240, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

    • EATON
    • Miniature ContactorMiniature Contactor
    • Multiple product options available

      Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

    • SIEMENS
    • Thermal, Overload RelayThermal, Overload Relay
    • Multiple product options available

      Overload Relay, Thermal, Separate Mounting Adaptor Required - See accessories and Standards UL, CSA, CCC, ABS; Varies by NEMA Size and Thermal Setting Range (A)

    Magnetic Coil,460-480V,NEMA Sz 00,0,1
    • GENERAL ELECTRIC
    • Magnetic Coil, 460-480V, NEMA Sz 00,0,1Magnetic Coil,460-480V,NEMA Sz 00,0,1
    • Item # 3AGH7
    • Mfr. Model # 15D21G004
    • Magnetic Coil, Encapsulated, Voltage 460-480, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

    Lateral Contact Block For 3RV2,2NC,2NO
    • GENERAL ELECTRIC
    • ContactorContactor
    • Multiple product options available

      Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

    Module,Suppression
    RC for IEC Contactor
    Contact,Auxiliary
    • SQUARE D
    • Contact, AuxiliaryContact,Auxiliary
    • Item # 5F592
    • Mfr. Model # 9999AC04
    • Isolated Auxiliary Contact, Used with Non Reversing Three Phase Motor, Field Convertible, 8536/9065 Type,...More

    Jumper Terminal For 3RA27,10P,8CM
    Manual Motor Switch,30A,600VAC,2P
    • HUBBELL WIRING DEVICE-KELLEMS
    • Manual Motor Switch, 30A, 600VAC, 2PToggle Manual Motor Switch
    • Item # 1MTD4
    • Mfr. Model # HBL1372D
    • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC, Enclosure Type NEMA 1,...More

    Jumper Terminal For 3RA27,14P,21CM
    Red Pilot Light Kit
    Circuit Fuse Holder
    Module,Suppression
    Fuse Clips
    Contactor,IEC,380VAC,3P,9A
    • EATON
    • Contactor, IEC, 380VAC, 3P, 9AContactor
    • Item # 4TYT2
    • Mfr. Model # XTCE009B10P
    • Contactor, IEC, Full Load Amps-Inductive 9, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts...More

    Results per page: 16 | 32 | 48