Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

50 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Manual Motor Starter,NEMA,16A,277VAC,1P
  • SQUARE D
  • Manual Motor Starter, NEMA, 16A, 277VAC, 1PToggle Manual Motor Starter
  • Item # 1H396
  • Mfr. Model # 2510FS1
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 277VAC, Enclosure Type Open,...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

Contact,Overload,Relay
  • SQUARE D
  • Contact, Overload, RelayContact,Overload,Relay
  • Item # 2BZ87
  • Mfr. Model # 9998SO1
  • Overload Relay Contact, Normally Closed, Melting Alloy, Use With Magnetic Starter Type SA-SF, SH, NEMA Size...More

Selector Switch,Hand Off Auto
  • SIEMENS
  • Selector Switch, Hand Off AutoSelector Switch,Hand Off Auto
  • Item # 44F392
  • Mfr. Model # 49SAS01
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLSelector...More

Auxiliary Contact Block,1NO,1NC
  • SIEMENS
  • Auxiliary Contact Block, 1NO, 1NCAuxiliary Contact Block,1NO,1NC
  • Item # 13A132
  • Mfr. Model # 3RH29111NF11
  • IEC Auxiliary Contact Block, Solid State, Includes 1NO/1NC Auxiliary Contacts3-60VAC/DC, For Use With Front...More

Manual Motor Starter,NEMA,16A,230VDC,1P
  • GENERAL ELECTRIC
  • Manual Motor Starter, NEMA, 16A, 230VDC, 1PToggle Manual Motor Starter
  • Item # 3HYK1
  • Mfr. Model # CR101Y1
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 230VAC/DC, Enclosure Type NEMA 1,...More

Contacts Part Kit,NEMA Sz 0,1 Pole
  • EATON
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

Enclosure,NEMA Size 00-1,NEMA Type 1
Push Button Kit,Start/Stop,NEMA 1
Selector Switch,Hand Off Auto,NEMA 1
Push Button Kit,Start/Stop
  • SIEMENS
  • Push Button Kit, Start/StopPush Button Kit,Start/Stop
  • Item # 44F390
  • Mfr. Model # 49SAP05
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLPush Button...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

Auxiliary Contact Block,2NO,2NC
Box Lug Terminal
Rotary Handle Mechanism,IP65 Red/Yellow
Rotary Handle Mechanism,IP65 Black
Selector Switch,Off/On
  • SIEMENS
  • Selector Switch, Off/OnSelector Switch,Off/On
  • Item # 44F394
  • Mfr. Model # 49SAS04
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLSelector...More

Selector Switch,Off/On,NEMA 1
Shunt Trip Right,277V 60Hz, 240V 50Hz
Auxiliary Contact Kit
Shunt Trip Right,380/400V 50Hz
Shunt Trip Right,460-480V 60 Hz
Undervoltage Release Right,240-260V 60Hz
Undervoltage Release Right,24V 50Hz
Shunt Trip Right,110-240VDC
Shunt Trip Right,600V 60 Hz, 500V 50 Hz
Undervoltage Release Right,277V 60Hz
Undervoltage Release Right,460-480V 60Hz
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More