Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

41 Results Found that Include 103 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • EATON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 3.19", Width 1.97", Depth 2.32", Hz 50/60, Action Nonreversing, Series F1 and Standards UL, CSA, CE; Varies by Number of...More

  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

Switch,Drum Reversing
  • DAYTON
  • Switch, Drum ReversingReversing Drum Switch
  • Item # 2X440
  • Mfr. Model # 2X440
  • Drum Reversing Switch, Power Rating @ 230 VAC Single Phase 2 HP, Power Rating @ 115 VAC Single Phase 1 1/2...More

Auxiliary Contact,1 NO and 1 NC
  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Series D1 and Standards UL, CSA, CE; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1...More

Manual Motor Starter,NEMA,16A,277VAC,1P
  • SQUARE D
  • Manual Motor Starter, NEMA, 16A, 277VAC, 1PToggle Manual Motor Starter
  • Item # 1H392
  • Mfr. Model # 2510FO1
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 277VAC, Enclosure Type Open,...More

Auxiliary Contacts,1NO-1NC,Size00-2
Manual Motor Starter,NEMA,16A,230VAC,1P
  • GENERAL ELECTRIC
  • Manual Motor Starter, NEMA, 16A, 230VAC, 1PToggle Manual Motor Starter
  • Item # 3HYJ9
  • Mfr. Model # CR101Y
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 230VAC, Enclosure Type Open,...More

Enclosure,NEMA Type 1
  • SCHNEIDER ELECTRIC
  • Enclosure, NEMA Type 1Enclosure,NEMA Type 1
  • Item # 3DA54
  • Mfr. Model # GV2MC01
  • Enclosure, NEMA Type 1, Surface Mount, IEC Rated IP41, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

  • SQUARE D
  • IEC, Non Differential, Overload RelayIEC, Non Differential, Overload Relay
  • Multiple product options available

    Overload Relay, IEC, Non Differential, Separate Mounting No, Depth (In.) 3, Height (In.) 2.56, Width (In.) 1.77, For Use With TeSys D 9-32 Amp,TeSys N Size 00-1...More

Auxiliary Contact,2 NO
Manual Motor Switch,30A,600VAC,2P
  • HUBBELL WIRING DEVICE-KELLEMS
  • Manual Motor Switch, 30A, 600VAC, 2PToggle Manual Motor Switch
  • Item # 2EAV3
  • Mfr. Model # HBL7832D
  • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC, Enclosure Type NEMA 1,...More

Overload Reset Kit
  • EATON
  • Bimetallic, Overload RelayBimetallic, Overload Relay
  • Multiple product options available

    Overload Relay, Bimetallic, Kit Required for Retrofit Mtg. —, Separate Mounting No, Depth (In.) 2.05, Height (In.) 2.56, Width (In.) 1.77 and For Use With XTMC Mini...More

IEC Contactor Coil
Red Pilot Light Kit
IEC Contactor Coil
Comb Bus Bars,5 Line Side Feeder
IEC Contactor Coil
  • SQUARE D
  • IEC, Differential, Overload RelayIEC, Differential, Overload Relay
  • Multiple product options available

    Overload Relay, IEC, Differential, Separate Mounting No, Depth (In.) 3, Height (In.) 2.56, Width (In.) 1.77, For Use With TeSys D 9-32 Amp,TeSys N Size 00-1 Contactors...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

Jumper Terminal For 3RA27,14P,8CM
Auxiliary Contact,1NC
Auxiliary Contact Block,2NO,2NC
Link Module For S2 Frame,DC
Auxiliary Contact,1NO
Three-Phase Terminal,Top
Starter Terminal,For Siemens Motor
Starter Enclosure,Plastic,NEMA 12,25A
Undervoltage Trip, 240VAC
Results per page: 16 | 32 | 48