Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Starters and Contactors

37 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • EATON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 3.19", Width 1.97", Depth 2.32", Hz 50/60, Action Nonreversing, Series F1 and Standards UL, CSA, CE; Varies by Number of...More

  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Series D1 and Standards UL, CSA, CE; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1...More

  • DAYTON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 2.64", Depth 3.41", Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

IEC Contactor Coil
  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

Auxiliary Contacts,1NO,Side Mnt,Size00-2
Aux Contact,IEC,2NO/2NC,120VAC/240VDC
Aux Contact,Definite Purpose,1NO/1NC
Auxiliary Contact Block,2NO,2NC
Enclosure,Plastic,IP66,12G603 - 12G611
Motor Starter Enclosure,Steel,NEMA 4,9A
Starter Enclosure,Steel,NEMA 4 ,18A
Side Aux Seq B,1NO/1NC,For XT Frame L-N
Lateral Auxiliary Contact Block,2NC
Auxiliary Contacts,1NC,Side Mnt,Size00-2
Bracket,Mounting
  • SQUARE D
  • Bracket, MountingBracket,Mounting
  • Item # 2BZ89
  • Mfr. Model # 9999BLX
  • Support Bracket Used With Optional Control Kits 8911DPB1 And 8911DSS1 When Mounted In Class 8911 Type DPSG 50...More

Side Aux Seq C,1NO/1NC,For XT Frame C
Comb Bus Bars,5 Line Side Feeder
Lateral Auxiliary Contact Block,1NC,1NO
Block,Aux Contact,5a
  • SCHNEIDER ELECTRIC
  • Block, Aux Contact, 5aBlock,Aux Contact,5a
  • Item # 5AB98
  • Mfr. Model # LUA1C20
  • Contact Block, Auxiliary, Max Amps 5, 600VAC/250VDC, Aux Contact Configuration 2 NO, Plug In Mounting,...More

Three-Phase Terminal,Top
Module,Aux Contact,5a
  • SCHNEIDER ELECTRIC
  • Module, Aux Contact, 5aModule,Aux Contact,5a
  • Item # 5AB96
  • Mfr. Model # LUFN11
  • Function Module, Auxiliary Contact, Max Amps 5, 600VAC/250VDC, Aux Contact Configuration 1 NO, 1 NC, Plug In...More

Transverse Contact Block,1NC,1NO
Module,Aux Contact,5a
  • SCHNEIDER ELECTRIC
  • Module, Aux Contact, 5aModule,Aux Contact,5a
  • Item # 5AB95
  • Mfr. Model # LUFN20
  • Function Module, Auxiliary Contact, Max Amps 5, 600VAC/250VDC, Aux Contact Configuration 2 NO, Plug In...More

Income Power Terminal
Line Side Terminal
Internal Auxiliary Contact,1NO
IEC Auxiliary Contact 4NO Front Mtg
  • DAYTON
  • IEC Auxiliary Contact 4NO Front MtgIEC Auxiliary Contact 4NO Front Mtg
  • Item # 2UXG8
  • Mfr. Model # 2UXG8
  • IEC Auxiliary Contact Block, No. of NO Aux. Contacts 4, Number of Contacts 4, For Use With Dayton IEC...More

IEC Auxiliary Contact 2NO/2NC Front Mtg
  • DAYTON
  • IEC Auxiliary Contact 2NO/2NC Front MtgIEC Auxiliary Contact 2NO/2NC Front Mtg
  • Item # 2UXG6
  • Mfr. Model # 2UXG6
  • IEC Auxiliary Contact Block, No. of NO Aux. Contacts 2, No. of NC Aux. Contacts 2, Number of Contacts 4, For...More

Reversing Link Kit ,For XT Frame C
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More