Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Starters and Contactors

37 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

Compact Contactor,DP,30A,2P,24VAC
  • DAYTON
  • Compact Contactor, DP, 30A, 2P, 24VACCompact Contactor
  • Item # 6GNY4
  • Mfr. Model # 6GNY4
  • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1...More

Compact Contactor,DP,30A,2P,120VAC
  • DAYTON
  • Compact Contactor, DP, 30A, 2P, 120VACCompact Contactor,DP,30A,2P,120VAC
  • Item # 6GNY6
  • Mfr. Model # 6GNY6
  • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 120VAC, HP @...More

IEC Auxiliary Contact
  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

IEC Contact Block
  • SCHNEIDER ELECTRIC
  • IEC Contact BlockIEC Contact Block
  • Item # 6B201
  • Mfr. Model # LA1KN22
  • IEC Contact Block, Number of Normally Closed Auxiliary Contacts 2, Number of Normally Open Auxiliary Contacts...More

IEC Auxiliary Contact
IEC Auxiliary Contact Block,1NO,1NC
Transverse Auxiliary Contact Block,2NO
Aux Contact Block,2NO/2NC,10A
  • EATON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 3.19", Width 1.97", Depth 2.32", Hz 50/60, Action Nonreversing, Series F1 and Standards UL, CSA, CE; Varies by Number of...More

Aux Contact,DP,1NO,25-60A,Side Mount
Motor Circuit Protector,4A,600VAC
  • GENERAL ELECTRIC
  • Motor Circuit Protector, 4A, 600VACMotor Circuit Protector,4A,600VAC
  • Item # 5WMV3
  • Mfr. Model # GE-GPAE11LLA
  • Motor Circuit Protector, DPST, Number of NO Aux. Contacts 1, Number of NC Aux. Contacts 1, Number of Contacts...More

Auxiliary Contact Block,300VUC,1NO,1NC
IEC Contact Block
Suppressor For Contactor,24-48 VAC
Auxiliary Contact Block,1NO,1NC
Suppressor For Contactor,127-240 VAC
Diode Assembly,24 VDC,Bottom
RC For Contactor,48-127 VAC
Auxiliary Contact Block,4NC
  • SIEMENS
  • Auxiliary Contact Block, 4NCAuxiliary Contact Block,4NC
  • Item # 13A131
  • Mfr. Model # 3RH29111FA04
  • IEC Auxiliary Contact Block, Includes 4NC Auxiliary Contacts600VAC, For Use With Front Mounting For 3RT2,...More

Auxiliary Contact Block,300VUC,2NO
RC For Contactor,127-240VAC,150-240VDC
RC For Contactor,24-48VAC,24-70VDC
Comb Bus Bars,3 Line Side Feeder
Lateral Auxiliary Contact Block,2NC,2NO
Enclosure,Plastic,IP55,12G612 - 12G623
Bus Bar,3-Pole, 2 Tap-Offs,115A,For GV3P
Lateral Auxiliary Contact Block,2NO
Enclosure, Plastic,IP55,12G612 - 12G623
IEC Alarm/Aux Contact,1NC/1NO, Left Mtg
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More