Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

130 Results Found that Include 1,225 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

Auxiliary Contact,600VAC,10A, 1NO/1NC
  • SQUARE D
  • Auxiliary Contact, 600VAC, 10A, 1NO/1NCAuxiliary Contact,600VAC,10A, 1NO/1NC
  • Item # 5CHJ7
  • Mfr. Model # 9999DD11
  • Definite Purpose Auxiliary Contact, Instantaneous, Voltage 600VAC, Amps 10, Number of NC Aux. Contacts 1,...More

Handle Guard Kit
  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Auxiliary Contact,1 NO and 1 NC
Def P Auxiliary Contact,1NO,10A,Side Mnt
  • SQUARE D
  • Reversing Drum SwitchReversing Drum Switch
  • Multiple product options available

    Drum Switch, Action Maintained/Momentary Reversing, HP @ 1 Phase - 115V 1-1/2 and Standards UL/CSA; Varies by NEMA Rating, HP @ 1 Phase - 230V, HP @ 3 Phase - 230V, HP @...More

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

Pushbutton Kit
Auxiliary Contact,1 NO
Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H591
  • Mfr. Model # 9999SX6
  • Auxiliary Contact, Starter Size 00-5, For Use With Starter Type SA and SG, With 1 Normally Open Contact,...More

Auxiliary Contact, 600VAC,10A,2NO
  • SQUARE D
  • Auxiliary Contact, 600VAC, 10A, 2NOAuxiliary Contact, 600VAC,10A,2NO
  • Item # 5CHJ8
  • Mfr. Model # 9999DD20
  • Definite Purpose Auxiliary Contact, Instantaneous, Voltage 600VAC, Amps 10, Number of NC Aux. Contacts 0,...More

Switch,Selector
  • SQUARE D
  • Switch, SelectorSwitch,Selector
  • Item # 1H575
  • Mfr. Model # 9999SC2
  • Hand/Off/Auto Selector Control Switch, Starter Size 00-3, For NEMA Type 1 Enclosure, Includes Integral Legend...More

Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H589
  • Mfr. Model # 9999SX11
  • Auxiliary Contact, Starter Size 00-2, For Use With Starter Type SA, SD, M, With 1 Normally Open Contact,...More

Overload Reset Kit
Contact,Auxiliary
  • SQUARE D
  • Contact, AuxiliaryContact,Auxiliary
  • Item # 1H593
  • Mfr. Model # 9999SX8
  • Auxiliary Contact, Starter Size 00-5, For Use With Starter Type SA through SG, With 1 Normally Open/1...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Strap Kit
Enclosure,NEMA 1
Relay,Thermal Overload
Auxiliary Contact,1 NC
  • SQUARE D
  • 120VAC Magnetic Motor Starter120VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

Def P Auxiliary Contact,1NC,10A,Side Mnt
Bracket,Mounting,35mm
Lever,Internal
  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

Auxiliary Contact,2 NO
Results per page: 16 | 32 | 48