Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

308 Results Found that Include 547 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

IEC Auxiliary Contact
  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

IEC Contactor Coil
IEC Auxiliary Contact
IEC Auxiliary Contact
Auxillary Contact
IEC Auxiliary Contact
  • SCHNEIDER ELECTRIC
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Height 5", Width 6.5", Depth 1.8", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open and Standards Meets UL 508 Type...More

IEC Contactor Coil
  • SCHNEIDER ELECTRIC
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

IEC Auxiliary Contact
IEC Contact Block
  • SCHNEIDER ELECTRIC
  • IEC Contact BlockIEC Contact Block
  • Item # 6B201
  • Mfr. Model # LA1KN22
  • IEC Contact Block, Number of Normally Closed Auxiliary Contacts 2, Number of Normally Open Auxiliary Contacts...More

IEC Auxiliary Contact
IEC Auxiliary Contact
IEC Contact Block
IEC Auxiliary Contact
Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module, Starter Type IEC, Current Range 8.00 to 32.0A, For Use With 32 IEC Motor Starters, Features...More

IEC Contact Block
  • SCHNEIDER ELECTRIC
  • IEC Contact BlockIEC Contact Block
  • Item # 6B199
  • Mfr. Model # LA1KN11
  • IEC Contact Block, Number of Normally Closed Auxiliary Contacts 1, Number of Normally Open Auxiliary Contacts...More

Auxillary Contact
IEC Contact Block
IEC Auxiliary Contact
IEC Auxiliary Contact
IEC Timer Attachment
  • SCHNEIDER ELECTRIC
  • IEC Timer AttachmentIEC Timer Attachment
  • Item # 3DB78
  • Mfr. Model # LADR2
  • Mounting Front, Code A11, Type Off Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts...More

IEC Auxiliary Contact
Enclosure,NEMA Type 12
  • SCHNEIDER ELECTRIC
  • Enclosure, NEMA Type 12Enclosure,NEMA Type 12
  • Item # 3DA55
  • Mfr. Model # GV2MC02
  • Enclosure, NEMA Type 12, Surface Mount, IEC Rated IP55, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

Auxillary Contact
Enclosure,NEMA Type 1
  • SCHNEIDER ELECTRIC
  • Enclosure, NEMA Type 1Enclosure,NEMA Type 1
  • Item # 3DA54
  • Mfr. Model # GV2MC01
  • Enclosure, NEMA Type 1, Surface Mount, IEC Rated IP41, 5.79 Inches Height, 3.66 Inches width, 3.31 Inches...More

IEC Timer Attachment
  • SCHNEIDER ELECTRIC
  • IEC Timer AttachmentIEC Timer Attachment
  • Item # 3DB74
  • Mfr. Model # LADT2
  • Mounting Front, Code A11, Type On Delay, Number of Contacts 2, IEC Auxiliary Contact Block, Contacts Normally...More

Auxillary Contact
Results per page: 16 | 32 | 48