Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

33 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
  • WEG
  • 45mm Push Button Manual Motor Starter45mm Push Button Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Push Button, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Enclosure,Plastic,IP66,12G603 - 12G611
  • WEG
  • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Auxillary Contact,Side,1NO/1NC
Aux Contact,Side,1NO/1NC,100A,2 PK
Enclosure, Plastic,IP55,12G612 - 12G623
Aux. Contact,Side,2NC,100A,2 PK
  • WEG
  • Aux. Contact, Side, 2NC, 100A, 2 PKAux. Contact,Side,2NC,100A,2 PK
  • Item # 16P334
  • Mfr. Model # 16P334
  • Auxiliary Contact,Package Quantity 2,10 Amps, For Use With WEG MPW 100, Max Contact Blocks 1, Mounting Side,...More

Aux. Contact,Side,2NO,100A,2 PK
Shroud For Distribution Bus Bar,5 Pk
Income Power Terminal
Distribution Bus Bar, 45mm
Distribution Bus Bar, 54mm
Scale Cover,Protection for Dial
  • WEG
  • 54mm Rotary Knob Manual Motor Starter54mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 54mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

  • WEG
  • 70mm Rotary Knob Manual Motor Starter70mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 70mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Rotary Handle, MPW65, 330mm,Yellow/Red
Undervoltage Trip, 240VAC
Auxillary Contact,Side,2NO
Trip Signaling Block, 2NO/2NC
Screw Lugs
Auxillary Contact,Front,1NO/1NC
Enclosure,Plastic,IP55,12G612 - 12G623
Rotary Handle, MPW65, 130mm,Yellow/Red
Undervoltage Trip, 208VAC
Line Side Terminal
Rotary Handle, MPW25, 330mm,Yellow/Red
Shunt Trip, 200-240VAC
Rotary Handle, MPW100, 130mm,Yellow/Red
Rotary Handle, MPW25, 130mm,Yellow/Red
Shunt Trip, 100-127VAC
Undervoltage Trip, 480VAC
Auxillary Contact,Front,1NO/1NC
Results per page: 16 | 32 | 48