Skip Content

Filter Results By

Applied Filters Clear All

Amps AC
Max. Voltage
Hub Size
Hub Style
Number of Poles
Brand
  • View MoreView Less
Price
Shop By

Starters and Contactors

4 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Manual Motor Switch,HazLoc,600V,2 Pole
    • KILLARK
    • Manual Motor Switch, HazLoc, 600V, 2 PoleManual Motor Switch,HazLoc,600V,2 Pole
    • Item # 6ZUN2
    • Mfr. Model # FXSX12
    • Manual Motor Switch, Toggle, Hazardous Location, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9,...More

    Control Station,3/4 In,1 Gang
    • KILLARK
    • Control Station, 3/4 In, 1 GangControl Station,3/4 In,1 Gang
    • Item # 2AY11
    • Mfr. Model # FXSX52
    • Control Station, Hazardous Location, NEMA Rating 3R, 7, and 9, Number of Operators 1, Type of Operator...More

    Control Station,3/4 In,1 Gang
    • KILLARK
    • Control Station, 3/4 In, 1 GangControl Station,3/4 In,1 Gang
    • Item # 2AY14
    • Mfr. Model # FXSX53
    • Control Station, Hazardous Location, NEMA Rating 3R, 7, and 9, Number of Operators 1, Type of Operator...More

    • KILLARK
    • Motor StarterMotor Starter
    • Multiple product options available

      Motor Starter, Toggle, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9, Hub Style Feed-Thru, Starter Type Manual, Height 6", Depth 4" and Standards UL/CSA; Varies by Hub...More

    Results per page: 16 | 32 | 48