Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

207 Results Found that Include 1,109 Products

Results per page: 16 | 32 | 48
Aux Contact,DP,1NO/1NC,25-60A,Side Mount
Lateral Contact Block For 3RV2,2NO
Contacts Part Kit,NEMA Sz 0,1 Pole
  • SIEMENS
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

Selector Switch,Hand Off Auto
  • SIEMENS
  • Selector Switch, Hand Off AutoSelector Switch,Hand Off Auto
  • Item # 44F392
  • Mfr. Model # 49SAS01
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLSelector...More

Coil Kit,120/240VAC,NEMA Size 00-2.5
  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

Auxiliary Contact,2NO,2NC
Push Button Kit,Start/Stop,NEMA 1
Auxiliary Contact Block,300VUC,1NO,1NC
Contacts Part Kit,NEMA Sz 1,1 Pole
Coil Kit,240/480VAC,NEMA Size 00-2.5
Coil Kit,120VAC,NEMA Size 00-2.5
Rotary Disconnect,330mm,Yellow
Screw Mount Lug For 3RV
  • SIEMENS
  • Thermal, Overload RelayThermal, Overload Relay
  • Multiple product options available

    Overload Relay, Thermal, Separate Mounting Adaptor Required - See accessories and Standards UL, CSA, CCC, ABS; Varies by NEMA Size and Thermal Setting Range (A)

Auxiliary Contact Block,Solid State,2NO
Suppressor For Contactor,48-127 VAC
Auxiliary Contact Block,1NO,1NC
Comb Bus Bars,2 Line Side Feeder
Suppression Diode For Contactor
Suppressor For Contactor,24 VDC
Push Button Kit,Start/Stop
  • SIEMENS
  • Push Button Kit, Start/StopPush Button Kit,Start/Stop
  • Item # 44F390
  • Mfr. Model # 49SAP05
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLPush Button...More

Spacing Terminal,S00/S0 Screw
IEC Auxiliary Contact Block,1NO,1NC
Comb Bus Bars,3 Line Side Feeder
Suppressor For Contactor,24-48 VAC
Link Module For S3 Frame,DC
Results per page: 16 | 32 | 48