Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

127 Results Found that Include 1,656 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • EATON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 3.19", Width 1.97", Depth 2.32", Hz 50/60, Action Nonreversing, Series F1 and Standards UL, CSA, CE; Varies by Number of...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Series D1 and Standards UL, CSA, CE; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1...More

Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHL0
  • Mfr. Model # XTOE020CCSS
  • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With Separate Mounting, Features...More

Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHK7
  • Mfr. Model # XTOE020BCS
  • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With 7 to 15A Contactors, Features...More

DP Aux Contact,NO-NC,Side Mnt for 15-75A
Pushbutton Kit,Start-Stop,NEMA 1
Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL3
  • Mfr. Model # XTOE045CCS
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 45.0A, For Use With 18 to 32A Contactors, Features...More

Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL4
  • Mfr. Model # XTOE045CCSS
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 45.0A, For Use With Separate Mounting, Features...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • EATON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

  • EATON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

  • EATON
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

Aux Contact Block,1NO/1NC,10A
Frnt Aux Seq B,1NO/1NC,For XT Frame D-G
Frnt Aux Contact,1NO/1NC,For XT MMP B&D
Auxiliary Contacts,1NO,Side Mnt,Size00-2
Auxiliary Contacts,1NO-1NC,Size00-2
Overload Relay,1 to 5A
  • EATON
  • Overload Relay, 1 to 5AOverload Relay,1 to 5A
  • Item # 5XHK4
  • Mfr. Model # XTOE005CCSS
  • Overload Relay, Starter Type IEC, Current Range 1.00 to 5.00A, For Use With Separate Mounting, Features...More

Frnt Aux Seq B,2NO/2NC,For XT Frame D-G
  • EATON
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

Overload Relay,0.33 to 1.65A
  • EATON
  • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
  • Item # 5XHN5
  • Mfr. Model # XTOE1P6BCS
  • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With 7 to 15A Contactors, Features...More

DP Aux Contact,NC,Side Mount for 15-75A
Auxiliary Contacts,1NC,Side Mnt,Size00-2
Rotary Handle Mechanism,IP65 Black
Aux Contact Block,2NO,10A
Selector Switch Kit,H-O-A, 30mm, NEMA 4X
Overload Relay,0.33 to 1.65A
  • EATON
  • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
  • Item # 5XHN8
  • Mfr. Model # XTOE1P6CCSS
  • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With Separate Mounting, Features...More

Aux Contact Block,2NO/2NC,10A
Transient Surge Suppress,24-120V,Sz00-2
Mechanical Interlock Kit,For Contactor
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More