Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Starters and Contactors

49 Results Found that Include 190 Products

Results per page: 16 | 32 | 48
Switch,Drum Reversing
  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • 208/240VAC Magnetic Motor Starter208/240VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block...More

Pneumatic Timer
Motor Starter,110/120VAC,50A,3P,Open
  • SQUARE D
  • Motor Starter, 110/120VAC, 50A, 3P, Open110/120VAC Magnetic Motor Starter
  • Item # 2CG08
  • Mfr. Model # 8911DPSO53V02
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 110/120VAC, 50/60 Hz, Number of Poles 3,...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

  • SIEMENS
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

Contactor,IEC,24VDC,3P,80A
  • SIEMENS
  • Contactor, IEC, 24VDC, 3P, 80AContactor
  • Item # 13Y631
  • Mfr. Model # 3RT10451BB443MA0
  • Contactor, IEC, Full Load Amps-Inductive 80, Full Load Amps-Resistive 120, Number of Poles 3, Coil Volts...More

Contact Kit,Size 2,3Pole,For CR305/CR306
Control Station,3/4 In,1 Gang
  • KILLARK
  • Control Station, 3/4 In, 1 GangControl Station,3/4 In,1 Gang
  • Item # 2AY14
  • Mfr. Model # FXSX53
  • Control Station, Hazardous Location, NEMA Rating 3R, 7, and 9, Number of Operators 1, Type of Operator...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • APPLETON ELECTRIC
  • Motor Rated SwitchMotor Rated Switch
  • Multiple product options available

    Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

  • DAYTON
  • NEMA Style Non Combination Motor Starter, NonreversingNEMA Style Non Combination Motor Starter, Nonreversing
  • Multiple product options available

    Non Combination Motor Starter, NEMA Style, Nonreversing, Coil Volts 208/230/460/600VAC, Number of Poles 3, Auxiliary Contact Form 1NC/1NO, Standards UL, cUL, Features...More

  • DAYTON
  • NEMA Style Non Combination EMS Starter, NonreversingNEMA Style Non Combination EMS Starter, Nonreversing
  • Multiple product options available

    Non Combination EMS Starter, NEMA Style, Nonreversing, Coil Volts 208/230/460/600VAC, Number of Poles 3, Auxiliary Contact Form 1NC/1NO, Enclosure Type NEMA 1, Features...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SIEMENS
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

Magnetic Motor Starter,NEMA,208V,3P,27A
Pneumatic Timer 120vac
Magnetic Motor Starter,NEMA,120V,9A,1P
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 120V, 9A, 1P120VAC, Magnetic Motor Starter
  • Item # 19YC36
  • Mfr. Model # 8736SAO13V02ES
  • Magnetic Motor Starter, NEMA, Reversing, NEMA Size 00, Coil Volts 120VAC, 50/60 Hz, Number of Poles 2, 9 Amps...More

  • SQUARE D
  • 480VAC Magnetic Motor Starter480VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

Manual Motor Starter,NEMA,16A,600VAC,2P
  • SQUARE D
  • Manual Motor Starter, NEMA, 16A, 600VAC, 2PPush Button Manual Motor Starter
  • Item # 2PYD9
  • Mfr. Model # 2510MBW1
  • Manual Motor Starter, Push Button Operator, NEMA Style, Amps AC 16, Max. Voltage 600VAC, NEMA Size M-0,...More

Magnetic Motor Starter,NEMA,240V,9A,1P
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 240V, 9A, 1P240VAC, Magnetic Motor Starter
  • Item # 19YC37
  • Mfr. Model # 8736SAO13V03E
  • Magnetic Motor Starter, NEMA, Reversing, NEMA Size 00, Coil Volts 240VAC, 50/60 Hz, Number of Poles 2, 9 Amps...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

Magnetic Motor Starter,NEMA,480V,3P,27A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 480V, 3P, 27A440 to 480VAC, Magnetic Motor Starter
  • Item # 1H510
  • Mfr. Model # 8536SCH3V06
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 1, Coil Volts 440 to 480VAC, 50/60 Hz, Number of Poles...More

Solid State Overload Relay,45 to 135A
  • SQUARE D
  • Solid State Overload Relay, 45 to 135ANEMA, Solid State Overload Relay
  • Item # 21TV76
  • Mfr. Model # 9065SF420
  • Solid State Overload Relay, Starter Type NEMA, NEMA Size 4, Current Range 45.0 to 135A, For Use With Mfr. No....More

Magnetic Motor Starter,NEMA,240V,3P,27A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 240V, 3P, 27A220 to 240VAC, Magnetic Motor Starter
  • Item # 1H509
  • Mfr. Model # 8536SCH3V03
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 1, Coil Volts 220 to 240VAC, 50/60 Hz, Number of Poles...More

Magnetic Motor Starter,NEMA,120V,3P,27A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 120V, 3P, 27A120VAC Reversing Magnetic Motor Starter
  • Item # 1H508
  • Mfr. Model # 8536SCH3V02S
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 1, Coil Volts 110 to 120VAC, 50/60 Hz, Number of Poles...More

Results per page: 16 | 32 | 48