Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

67 Results Found that Include 379 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • SQUARE D
  • Reversing Drum SwitchReversing Drum Switch
  • Multiple product options available

    Drum Switch, Action Maintained/Momentary Reversing, HP @ 1 Phase - 115V 1-1/2 and Standards UL/CSA; Varies by NEMA Rating, HP @ 1 Phase - 230V, HP @ 3 Phase - 230V, HP @...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

Magnetic Coil,115-120V,NEMA Sz 3
  • GENERAL ELECTRIC
  • Magnetic Coil, 115-120V, NEMA Sz 3Magnetic Coil,115-120V,NEMA Sz 3
  • Item # 3HYN2
  • Mfr. Model # 55-501336G002
  • Magnetic Coil, Encapsulated, Voltage 115-120, Hz 60, For Use With GE Series CR305 (3HXY4, 3HXY5, 3HXY6 or...More

  • SQUARE D
  • 24VAC, Magnetic Motor Starter24VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Nonreversing, Coil Volts 24VAC, 60, Number of Poles 3 and Standards UL Listed/CSA Certified; Varies by NEMA Size, Amps AC and Enclosure TypeMore

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

  • EATON
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

Magnetic Motor Starter,NEMA,120V,3P,27A
  • GENERAL ELECTRIC
  • Magnetic Motor Starter, NEMA, 120V, 3P, 27A115 to 120VAC, Magnetic Motor Starter
  • Item # 3HXZ1
  • Mfr. Model # CR306C002
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 1, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 27...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

Magnetic Motor Starter,IEC,600VAC,32A
  • SCHNEIDER ELECTRIC
  • Magnetic Motor Starter, IEC, 600VAC, 32AIEC Style Magnetic Motor Starter, Nonreversing
  • Item # 5AB64
  • Mfr. Model # LUB32
  • Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 120 to 600VAC, Amps AC 32, HP @ 1 Phase - 120V 2,...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

Motor Starter,480VAC,40A,3P,NEMA 1
  • SQUARE D
  • Motor Starter, 480VAC, 40A, 3P, NEMA 1480VAC Magnetic Motor Starter
  • Item # 11W204
  • Mfr. Model # 8911DPSG43V06
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60 Hz, Number of Poles 3, 40...More

Contact Kit,Size 1,4Pole,For CR305/CR306
  • SIEMENS
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

Solid State Overload Relay,45 to 135A
  • SQUARE D
  • Solid State Overload Relay, 45 to 135ANEMA, Solid State Overload Relay
  • Item # 21AM83
  • Mfr. Model # 9065ST420
  • Solid State Overload Relay, Starter Type NEMA, NEMA Size 4, Current Range 45.0 to 135A, For Use With...More

  • GENERAL ELECTRIC
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3 and Nonreversing; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive and Enclosure Type

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

  • GENERAL ELECTRIC
  • 460 to 480VAC, Magnetic Motor Starter460 to 480VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 480VAC, 50/60, Number of Poles 3, Standards UL Listed/CSA Certified and Includes Overload Relay; Varies by NEMA Size, Action,...More

  • EATON
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

  • EATON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

  • SIRIUS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Action Nonreversing, Open, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase -...More

Manual Motor Switch,HazLoc,600V,2 Pole
  • KILLARK
  • Manual Motor Switch, HazLoc, 600V, 2 PoleManual Motor Switch,HazLoc,600V,2 Pole
  • Item # 6ZUN2
  • Mfr. Model # FXSX12
  • Manual Motor Switch, Toggle, Hazardous Location, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9,...More

Pushbutton Kit,Green OFF, NEMA 4X
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More