Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Starters and Contactors

42 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • ADVANCE CONTROLS
  • Drum Reversing SwitchDrum Reversing Switch
  • Multiple product options available

    Drum Switch, NEMA Rating 4X, Height 6", Width 3.7", Depth 3.1", Description/Special Features Watertight, Corrosion Resistant and Standards UL Listed, CSA Certified;...More

Enclosure,NEMA 1
Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHK7
  • Mfr. Model # XTOE020BCS
  • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With 7 to 15A Contactors, Features...More

Contactor,IEC,24VDC,3P,7A
  • EATON
  • Contactor, IEC, 24VDC, 3P, 7AContactor
  • Item # 4TYP2
  • Mfr. Model # XTCE007B01TD
  • Contactor, IEC, Full Load Amps-Inductive 7, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VDC,...More

Overload Relay,4 to 20A
  • EATON
  • Overload Relay, 4 to 20AOverload Relay,4 to 20A
  • Item # 5XHK9
  • Mfr. Model # XTOE020CCS
  • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With 18 to 32A Contactors, Features...More

Manual Motor Starter,NEMA,16A,277VAC,2P
  • GENERAL ELECTRIC
  • Manual Motor Starter, NEMA, 16A, 277VAC, 2PToggle Manual Motor Starter
  • Item # 3HYJ6
  • Mfr. Model # CR101H
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 277VAC, Enclosure Type Open,...More

Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL3
  • Mfr. Model # XTOE045CCS
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 45.0A, For Use With 18 to 32A Contactors, Features...More

Drum Sw.,Rev.,Mom.,2HP@3Ph-230V,Stl Hndl
  • DAYTON
  • Drum Sw., Rev., Mom., 2HP@3Ph-230V, Stl HndlReversing Drum Switch
  • Item # 4UYE8
  • Mfr. Model # 4UYE8
  • Drum Switch,NEMA Rating 1,Action Momentary Reversing,HP @ 1 Phase - 115V 1-1/2,HP @ 1 Phase - 230V 2,HP @ 3...More

Overload Relay,1 to 5A
  • EATON
  • Overload Relay, 1 to 5AOverload Relay,1 to 5A
  • Item # 5XHK1
  • Mfr. Model # XTOE005BCS
  • Overload Relay, Starter Type IEC, Current Range 1.00 to 5.00A, For Use With 7 to 15A Contactors, Features...More

  • EATON
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • SIEMENS
  • Thermal, Overload RelayThermal, Overload Relay
  • Multiple product options available

    Overload Relay, Thermal, Separate Mounting Adaptor Required - See accessories and Standards UL, CSA, CCC, ABS; Varies by NEMA Size and Thermal Setting Range (A)

Transient Surge Suppress,24-120V,Sz00-2
Overload Relay,0.33 to 1.65A
  • EATON
  • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
  • Item # 5XHN5
  • Mfr. Model # XTOE1P6BCS
  • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With 7 to 15A Contactors, Features...More

  • GENERAL ELECTRIC
  • IEC, Manual/Auto Reset, Thermal Overload RelayIEC, Manual/Auto Reset, Thermal Overload Relay
  • Multiple product options available

    Thermal Overload Relay, IEC, Manual/Auto Reset, Separate Mounting No, For Use With C-2000 MC/TLI Mini Contactors and Standards UL/CSA; Varies by Thermal Setting Range (A)More

Magnetic Coil,208-240v
Magnetic Coil,120 V
Overload Relay,1 to 5A
  • EATON
  • Overload Relay, 1 to 5AOverload Relay,1 to 5A
  • Item # 5XHK3
  • Mfr. Model # XTOE005CCS
  • Overload Relay, Starter Type IEC, Current Range 1.00 to 5.00A, For Use With 18 to 32A Contactors, Features...More

Shunt Trip
Manual Motor Switch,30A,600VAC,2P
  • HUBBELL WIRING DEVICE-KELLEMS
  • Manual Motor Switch, 30A, 600VAC, 2PToggle Manual Motor Switch
  • Item # 1MTD5
  • Mfr. Model # HBL1392D
  • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC, Enclosure Type NEMA 1,...More

Undervoltage Trip
Rotary Handle, MPW25, 130mm,Yellow/Red
Magnetic Coil,NEMA,480/440V,60HZ
  • SQUARE D
  • Magnetic Coil, NEMA, 480/440V, 60HZMagnetic Coil,NEMA,480/440V,60HZ
  • Item # 2MMP1
  • Mfr. Model # 9998DA3V06
  • Magnetic Coil, NEMA, Voltage 480/440, Hz 480@60/440@50, For Use With Definite Purpose Contactors 4DD60,...More

Transient Surge Suppres,208-240V,Sz 00-2
Red Pilot Light Kit
Overload Relay,0.33 to 1.65A
  • EATON
  • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
  • Item # 5XHN7
  • Mfr. Model # XTOE1P6CCS
  • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With 18 to 32A Contactors, Features...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More