Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Starters and Contactors

27 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SQUARE D
    • Compact ContactorCompact Contactor
    • Multiple product options available

      Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

    • DAYTON
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

    Auxillary Contact
    Auxillary Contact
    Manual Motor Switch,30A,600VAC/230VDC,2P
    • SQUARE D
    • Manual Motor Switch, 30A, 600VAC/230VDC, 2PToggle Manual Motor Switch
    • Item # 1H404
    • Mfr. Model # 2510KO1
    • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC/230VDC, Enclosure Type Open,...More

    Compact Contactor,DP,30A,2P,208/240VAC
    • DAYTON
    • Compact Contactor, DP, 30A, 2P, 208/240VACCompact Contactor
    • Item # 6GNY5
    • Mfr. Model # 6GNY5
    • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 208/240VAC,...More

    Switch Enclosure,NEMA 1,Black,Plastic
    Frnt Aux Seq B,2NO/2NC,For XT Frame D-G
    Frnt Aux Seq A,2NO/2NC,For XT Frame B-C
    Auxillary Contact
    Diode Assembly For Contactor,30-250 VDC
    Starter Terminal,For Non-Rev Motor
    Control Circuit Terminal,For Rev Motor
    Aux. Contact,Side,2NO,100A,PK2
    Link Module For S2 Frame,AC
    Frnt Aux Seq A,4NO,For XT Frame B-C
    Frnt Aux Seq B,4NO,For XT Frame D-G
    Aux Contact,Side,1NO/1NC,100A,PK2
    Aux. Contact,Side,2NC,100A,PK2
    • WEG
    • Aux. Contact, Side, 2NC, 100A, PK2Aux. Contact,Side,2NC,100A,PK2
    • Item # 16P334
    • Mfr. Model # 16P334
    • Auxiliary Contact,Package Quantity 2,10 Amps, For Use With WEG MPW 100, Max Contact Blocks 1, Mounting Side,...More

    Motor Starter Enclosure,Steel,NEMA 4,25A
    Undervoltage Trip, 208VAC
    Shunt Trip, 100-127VAC
    Undervoltage Trip, 240VAC
    Bus Bar,3-Pole, 3 Tap-Offs,115A,For GV3P
    Device Connector,For Mfr. No. 3RM1
    Termination Connector,For Mfr. No. 3RM1
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More