Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Starters and Contactors

23 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Auxiliary Contact,600VAC,10A, 1NO/1NC
    • SQUARE D
    • Auxiliary Contact, 600VAC, 10A, 1NO/1NCAuxiliary Contact,600VAC,10A, 1NO/1NC
    • Item # 5CHJ7
    • Mfr. Model # 9999DD11
    • Definite Purpose Auxiliary Contact, Instantaneous, Voltage 600VAC, Amps 10, Number of NC Aux. Contacts 1,...More

    Compact Contactor,DP,40A,2P,24VAC
    • DAYTON
    • Compact Contactor, DP, 40A, 2P, 24VACCompact Contactor,DP,40A,2P,24VAC
    • Item # 6GNV1
    • Mfr. Model # 6GNV1
    • Compact Contactor, Definite Purpose, Number of Poles 2, 40 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1...More

    • DAYTON
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

    Toolless Plug Connection Kit,Frame B
    Auxillary Contact
    Auxiliary Contact,1 NC
    Auxiliary Contact, 600VAC,10A,2NO
    • SQUARE D
    • Auxiliary Contact, 600VAC, 10A, 2NOAuxiliary Contact, 600VAC,10A,2NO
    • Item # 5CHJ8
    • Mfr. Model # 9999DD20
    • Definite Purpose Auxiliary Contact, Instantaneous, Voltage 600VAC, Amps 10, Number of NC Aux. Contacts 0,...More

    Auxiliary Contact,1 NO
    • EATON
    • Compact ContactorCompact Contactor
    • Multiple product options available

      Compact Contactor, Definite Purpose, Height 3.19", Width 1.97", Depth 2.32", Hz 50/60, Action Nonreversing, Series F1 and Standards UL, CSA, CE; Varies by Number of...More

    Comb Bus Bars,4 Line Side Feeder
    Enclosure,NEMA Type1,Surface
    Lateral Contact Block For 3RV2,1NC,1NO
    Mounting Adapter For Siemens Motor
    Trip Signaling Block, 2NO/2NC
    Distribution Bus Bar, 45mm
    Module,Aux Contact,5a
    • SCHNEIDER ELECTRIC
    • Module, Aux Contact, 5aModule,Aux Contact,5a
    • Item # 5AB97
    • Mfr. Model # LUFN02
    • Function Module, Auxiliary Contact, Max Amps 5, 600VAC/250VDC, Aux Contact Configuration 2 NC, Plug In...More

    Bus Bar,S-Shaped,For GV3P,LC1D40A toD65A
    Starter Enclosure,Plastic,NEMA 12,9A
    Combination Connection Kit,Frame B/C
    IEC Alarm/Aux Contact,1NC/1NC, Left Mtg
    IEC Auxiliary Contact,1NO/1NO,Left Mtg
    Jumper Assy,For Use w/D40-D80 Contactors
    IEC Alarm/Aux Contact,1NO/1NC, Left Mtg
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More