Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Starters and Contactors

7 Results Found that Include 124 Products 

Results per page: 16 | 32 | 48
    • EATON
    • NEMA ContactorNEMA Contactor
    • Multiple product options available

      Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

    • EATON
    • Fusible Combination StarterFusible Combination Starter
    • Multiple product options available

      Combination Starter, Fusible, Hz 60, Trip Class 10/20/30, Auxiliary Contact Form A, Standards UL508 and Includes Fuse Clips with Handle; Varies by Short Circuit...More

    • EATON
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

    • EATON
    • ContactorContactor
    • Multiple product options available

      Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

    • EATON
    • EMS PanelEMS Panel
    • Multiple product options available

      EMS Panel, Hz 60, NEMA Enclosure Type 4X, Auxiliary Contact Form A, Standards UL and Includes Compact UL508A Control Panel with Disconnect, Pushbutton Momentary Start...More

    • EATON
    • Separate Control Station and Whip EMS PanelSeparate Control Station and Whip EMS Panel
    • Multiple product options available

      EMS Panel, Separate Control Station and Whip, Hz 60, NEMA Enclosure Type 4X, Auxiliary Contact Form A, Standards UL and Includes Compact UL508A Control Panel with...More

    • EATON
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and Enclosure...More

    Results per page: 16 | 32 | 48