Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Starters and Contactors

6 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • EATON
    • NEMA ContactorNEMA Contactor
    • Multiple product options available

      Contactor, NEMA, Number of Poles 3, Hz 50/60, Open and Standards UL File Number E1491, CSA File Number LR353; Varies by NEMA Size, Coil Volts, Full Load Amps-Inductive,...More

    • EATON
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

    • EATON
    • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Enclosure Type Open and Standards UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1),...More

    • EATON
    • Fusible Combination StarterFusible Combination Starter
    • Multiple product options available

      Combination Starter, Fusible, Hz 60, Trip Class 10/20/30, Auxiliary Contact Form A, Standards UL508 and Includes Fuse Clips with Handle; Varies by Short Circuit...More

    • EATON
    • Fusible - 400A Combination StarterFusible - 400A Combination Starter
    • Multiple product options available

      Combination Starter, Fusible - 400A, Short Circuit Protection Y, NEMA Size 5, Hz 60, Amps AC 270, Overload Relay Amp Setting 60 to 300, Trip Class 10/20/30, 100, 200,...More

    NEMA Starter Retrofit Kit,120VAC
    • EATON
    • NEMA Starter Retrofit Kit, 120VACNEMA Starter Retrofit Kit,120VAC
    • Item # 31HK01
    • Mfr. Model # AN19SN0A5E300-CRK
    • Magnetic Motor Starter Retrofit Kit, Nonreversing, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, Amps AC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More