Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Starters and Contactors

6 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • EATON
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing and Number of Poles 3; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size, Enclosure Type, Width...More

    • EATON
    • Push Button Manual Motor StarterPush Button Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Push Button, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and...More

    • EATON
    • ContactorContactor
    • Multiple product options available

      Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

    • EATON
    • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

    • EATON
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and Enclosure...More

    Selector Switch Kit,H-O-A
    • EATON
    • Selector Switch Kit, H-O-ASelector Switch Kit,H-O-A
    • Item # 6VLF1
    • Mfr. Model # C400GK36A
    • Selector Switch Kit, Hand-Off-Auto with Red RUN and Green OFF Pilot Light, 120V, Starter Size 00 to 2, NEMA...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More