Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

12 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Contactor,IEC,24VDC,3P,7A
    • EATON
    • Contactor, IEC, 24VDC, 3P, 7AContactor
    • Item # 4TYP2
    • Mfr. Model # XTCE007B01TD
    • Contactor, IEC, Full Load Amps-Inductive 7, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VDC,...More

    Overload Relay,4 to 20A
    • EATON
    • Overload Relay, 4 to 20AOverload Relay,4 to 20A
    • Item # 5XHK9
    • Mfr. Model # XTOE020CCS
    • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With 18 to 32A Contactors, Features...More

    • EATON
    • Miniature ContactorMiniature Contactor
    • Multiple product options available

      Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

    Overload Relay,9 to 45A
    • EATON
    • Overload Relay, 9 to 45AOverload Relay,9 to 45A
    • Item # 5XHL3
    • Mfr. Model # XTOE045CCS
    • Overload Relay, Starter Type IEC, Current Range 9.00 to 45.0A, For Use With 18 to 32A Contactors, Features...More

    Overload Relay,4 to 20A
    • EATON
    • Overload Relay, 4 to 20AOverload Relay,4 to 20A
    • Item # 5XHK7
    • Mfr. Model # XTOE020BCS
    • Overload Relay, Starter Type IEC, Current Range 4.00 to 20.0A, For Use With 7 to 15A Contactors, Features...More

    Overload Relay,1 to 5A
    • EATON
    • Overload Relay, 1 to 5AOverload Relay,1 to 5A
    • Item # 5XHK1
    • Mfr. Model # XTOE005BCS
    • Overload Relay, Starter Type IEC, Current Range 1.00 to 5.00A, For Use With 7 to 15A Contactors, Features...More

    Overload Relay,1 to 5A
    • EATON
    • Overload Relay, 1 to 5AOverload Relay,1 to 5A
    • Item # 5XHK3
    • Mfr. Model # XTOE005CCS
    • Overload Relay, Starter Type IEC, Current Range 1.00 to 5.00A, For Use With 18 to 32A Contactors, Features...More

    Overload Relay,0.33 to 1.65A
    • EATON
    • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
    • Item # 5XHN5
    • Mfr. Model # XTOE1P6BCS
    • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With 7 to 15A Contactors, Features...More

    Transient Surge Suppress,24-120V,Sz00-2
    Mechanical Interlock ,For XT Frame G
    Overload Relay,0.33 to 1.65A
    • EATON
    • Overload Relay, 0.33 to 1.65AOverload Relay,0.33 to 1.65A
    • Item # 5XHN7
    • Mfr. Model # XTOE1P6CCS
    • Overload Relay, Starter Type IEC, Current Range 0.33 to 1.65A, For Use With 18 to 32A Contactors, Features...More

    Transient Surge Suppres,208-240V,Sz 00-2
    Results per page: 16 | 32 | 48