Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Starters and Contactors

44 Results Found that Include 972 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

  • GENERAL ELECTRIC
  • Toggle Manual Motor StarterToggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

  • SCHNEIDER ELECTRIC
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, Height 5", Width 6.5", Depth 1.8", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open and Standards Meets UL 508 Type...More

  • GENERAL ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact Form

Manual Motor Switch,HazLoc,600V,2 Pole
  • KILLARK
  • Manual Motor Switch, HazLoc, 600V, 2 PoleManual Motor Switch,HazLoc,600V,2 Pole
  • Item # 6ZUN2
  • Mfr. Model # FXSX12
  • Manual Motor Switch, Toggle, Hazardous Location, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9,...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB78
  • Mfr. Model # LUCB18FU
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

  • EATON
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Full Load Amps-Resistive 20, Action Nonreversing, Open, Height 1.77", Width 1.77", Depth 2.05" and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947;...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

  • EATON
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

Manual Motor Starter,NEMA,16A,277VAC,2P
  • SQUARE D
  • Manual Motor Starter, NEMA, 16A, 277VAC, 2PToggle Manual Motor Starter
  • Item # 1H388
  • Mfr. Model # 2510FG2P
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 277VAC/230VDC, Enclosure Type...More

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB76
  • Mfr. Model # LUCB12FU
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module,Starter Type IEC,Current Range 8.00 to 32.0A,For Use With 32 IEC Motor Starters,Features...More

IEC Contactor,24VAC,50A,Open,3P
  • DAYTON
  • IEC Contactor, 24VAC, 50A, Open, 3PContactor
  • Item # 2UXF3
  • Mfr. Model # 2UXF3
  • Contactor, IEC, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts...More

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB88
  • Mfr. Model # LUCC12FU
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,1.25 to 5A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
  • Item # 5AB74
  • Mfr. Model # LUCB05FU
  • Overload Module,Starter Type IEC,Current Range 1.25 to 5.00A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,0.35 to 1.4A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
  • Item # 5AB72
  • Mfr. Model # LUCB1XFU
  • Overload Module,Starter Type IEC,Current Range 0.35 to 1.40A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,0.35 to 1.4A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.35 to 1.4AOverload Module,Class 10,0.35 to 1.4A
  • Item # 5AB84
  • Mfr. Model # LUCC1XFU
  • Overload Module,Starter Type IEC,Current Range 0.35 to 1.40A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,1.25 to 5A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,1.25 to 5AOverload Module,Class 10,1.25 to 5A
  • Item # 5AB86
  • Mfr. Model # LUCC05FU
  • Overload Module,Starter Type IEC,Current Range 1.25 to 5.00A,For Use With 12 or 32 IEC Motor...More

  • KILLARK
  • Motor StarterMotor Starter
  • Multiple product options available

    Motor Starter, Toggle, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9, Hub Style Feed-Thru, Starter Type Manual, Height 6", Depth 4" and Standards UL/CSA; Varies by Hub...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

  • APPLETON ELECTRIC
  • Motor Rated SwitchMotor Rated Switch
  • Multiple product options available

    Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB89
  • Mfr. Model # LUCC18B
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, ReversingIEC Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Reversing, 50/60, Number of Poles 3, Height 6.69", Width 3.54", Auxiliary Contact Form 2NO, Enclosure Type Open, Standards UL 508,...More

Module,Motor Load
  • SCHNEIDER ELECTRIC
  • Module, Motor LoadModule,Motor Load
  • Item # 5AB94
  • Mfr. Model # LUFV2
  • Function Module, Motor Load Indicator, 24 VDC, Plug In Mounting, Provides 4 To 20mA Signal Proportional To...More

Overload Module,Class 10,4.5 to 18A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,4.5 to 18AOverload Module,Class 10,4.5 to 18A
  • Item # 5AB77
  • Mfr. Model # LUCB18B
  • Overload Module,Starter Type IEC,Current Range 4.50 to 18.0A,For Use With 32 IEC Motor Starters,Features...More

Overload Module,Class 10,0.15 to 0.6A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,0.15 to 0.6AOverload Module,Class 10,0.15 to 0.6A
  • Item # 5AB69
  • Mfr. Model # LUCBX6B
  • Overload Module,Starter Type IEC,Current Range 0.15 to 0.60A,For Use With 12 or 32 IEC Motor...More

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB75
  • Mfr. Model # LUCB12B
  • Overload Module,Starter Type IEC,Current Range 3.00 to 12.0A,For Use With 12 or 32 IEC Motor...More

Results per page: 16 | 32 | 48