Skip Content

Filter Results By

STARRETT

717 Results Found that Include 913 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Automatic Center Punch,4 In L
  • STARRETT
  • Automatic Center Punch, 4 In L Automatic Center Punch,4 In L
  • Item # 2ZVE8
  • Mfr. Model # 18AA
  • Automatic Center Punch, Length 4 In, Body Dia 9/16 In, Number of Pieces 1, Steel Handle, High Carbon Steel...More

Key Caddy,Retractable Chain,21 In,Clip
  • STARRETT
  • Key Caddy, Retractable Chain, 21 In, Clip Key Caddy,Retractable Chain,21 In,Clip
  • Item # 3AEU2
  • Mfr. Model # SK1
  • Key Caddy, Retractable Chain, Extended Length 21 In., Case Size 2 1/2 In, Ring Type Split, Ring Size 1 1/4...More

Thickness Gage,0.030 In,1/2 x 12 In
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ4
  • Mfr. Model # 196A1Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Magnetic Base w/Attachments, 100 Magnetic Pull (Lb.),&
Thickness Gage,0.010 In,1/2 x 12 In
Thickness Gage,0.008 In,1/2 x 12 In
Center Punch Set,7 Pc
  • STARRETT
  • Center Punch Set, 7 Pc Center Punch Set,7 Pc
  • Item # 2ZVJ8
  • Mfr. Model # S264WB
  • Center Punch Set, Length 3 - 5 In, Body Dia 3/8 In, Number of Pieces 7, Tool Steel, Knurled, Point .06 - .25...More

Angle Meter,Magnetic Base,0-90 Deg
Dial Indicator PocketGage,0 to 0.375 In
Steel Rule,4R,6 L x 3/4 In W,Chrome,Hook
Thickness Gage,Straight,0.05-1.0mm
  • STARRETT
  • Thickness Gage, Straight, 0.05-1.0mm Thickness Gage,Straight,0.05-1.0mm
  • Item # 5UAC5
  • Mfr. Model # 66MA
  • Thickness Gage, Straight, Number of Leaves 20, Leaves Straight, Locking Device Yes, Construction Tempered...More

Combination Set,12In,4Pc,Blk Wrinkle
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Wrinkle Combination Set,12In,4Pc,Blk Wrinkle
  • Item # 2ZUR4
  • Mfr. Model # C435-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
Universal Snug
Machinists Level,8 In,2 Vials
  • STARRETT
  • Machinists Level, 8 In, 2 Vials Machinists Level,8 In,2 Vials
  • Item # 2ZVL4
  • Mfr. Model # 98-8
  • Machinists Level, Precision, Length 8 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90...More

Magnetic Base with Articulating Arm, 70 Magnetic Pull (
Center Punch Set,Steel,5 pcs.
  • STARRETT
  • Center Punch Set, Steel, 5 pcs. Center Punch Set,Steel,5 pcs.
  • Item # 2ZVF5
  • Mfr. Model # S117PC
  • Center Punch Set, Length 3 to 5 In., Diameter 3/8 In., Number of Pieces 5, Steel, Adjustable No, Replaceable...More

Alignment Clamp Set w/2ZUH4 Indicator
  • STARRETT
  • Alignment Clamp Set w/2ZUH4 Indicator Alignment Clamp Set w/2ZUH4 Indicator
  • Item # 4CEW1
  • Mfr. Model # S668DZ
  • Shaft Alignment Clamp Set, w/No. 2ZUH4 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw...More

Edge/Center Finder, Double End Type, 0.2 Tip Dia. 
V, Unified, American National Screw Pitch Gage, Thread Angl
American Standard Wire Gage, 0-36 Measuring Range (In.)
Protractor Head,Non-Reversible,Cast Iron
Combination Square Set,12 In,4 Pc
  • STARRETT
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5UAP9
  • Mfr. Model # C434-12-16R
  • Combination Square, 12 In, Number of Pieces 4, Head Type Square, Center, Protractor, Graduation Type 16R,...More

Steel Rule,Spring-Tempered,1000mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More