Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Staplers, Tape Dispensers, and Hole Punches

105 Results Found that Include 122 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Staples,1/2In Crown,1/4In Leg,PK5000
Staple Remover,Pinch,2-1/4 In,Brown
Reduced Effort Stapler,20 Sheet,2 In.
  • SWINGLINE
  • Reduced Effort Stapler, 20 Sheet, 2 In.Reduced Effort Stapler
  • Item # 24Y093
  • Mfr. Model # S7066412
  • Reduced Effort Stapler, Sheet Capacity 20, Throat Depth 2-1/4 In., Black, Length 7 In., Width 2 In., Height 3...More

Desktop Tape Dispenser,Weighted Base,Blk
STAPLELESS STAPLER
Flat Clinch Stapler,40 Sheet,Black
Paper Punch,3-Hole,Blk,6 Sheet
Paper Punch,Two to Three-Hole
  • SWINGLINE
  • Paper Punch, Two to Three-HolePaper Punch,Two to Three-Hole
  • Item # 24Y102
  • Mfr. Model # A7074015K
  • Two to Three-Hole Paper Punch, Sheet Capacity 10, Hole Dia. 9/32 In., Color Black, Material Metal, Features...More

Stapler,Black,15 Sheet,3-5/8 In.
  • SWINGLINE
  • Stapler, Black, 15 Sheet, 3-5/8 In.Stapler
  • Item # 24Y082
  • Mfr. Model # S7054501E
  • Stapler, Sheet Capacity 15, Throat Depth 3-5/8 In., Black, Length 6-1/2 In., Width 1-2/5 In., Height 2-1/4...More

Dispenser,Tape
Recycled Desktop Tape Dispenser,3/4"
Paper Punch,3-Hole,12 Sheet
  • SWINGLINE
  • Paper Punch, 3-Hole, 12 SheetPaper Punch,3-Hole,12 Sheet
  • Item # 1UEB7
  • Mfr. Model # A7074026E
  • Three-Hole Paper Punch, Sheet Capacity 12, Hole Dia. 9/32 In., Color Black/Silver, Material Metal, Features...More

Staples,HD Chisel Pt,1/2in W,PK1000
  • GRAINGER APPROVED
  • Staples, HD Chisel Pt, 1/2in W, PK1000Staples,HD Chisel Pt,1/2in W,PK1000
  • Item # 9XC87
  • Mfr. Model # S7035312E
  • Staples, Staple Type Heavy Duty Chisel Point, Crown 1/2 In., Leg Length 1/2 In., Sheet Capacity 100, Material...More

One-Hole Paper Punch,20 Sheets,Black
Three-Hole Paper Punch,12 Sheets,Blk/Gry
Three-Hole Paper Punch,20 Sheets,Blk/Gry
Electric Stapler,70 Sheet,1-1/8in,Throat
  • SWINGLINE
  • Electric Stapler, 70 Sheet, 1-1/8in, ThroatElectric Stapler,70 Sheet,1-1/8in,Throat
  • Item # 2VZG4
  • Mfr. Model # S7069270E
  • Flat Clinch Electric Stapler, Sheet Capacity 70, Throat Depth 1/4 to 1-1/8 In., Color Black, Length 10 In.,...More

Paper Punch,Two-Hole
  • SWINGLINE
  • Paper Punch, Two-HolePaper Punch,Two-Hole
  • Item # 24Y098
  • Mfr. Model # A7074050D
  • Two-Hole Paper Punch, Sheet Capacity 28, Hole Dia. 1/4 In., Color Black/Gray, Material Steel, Features 50...More

Electric Stapler,1/2 In.,Black
  • SWINGLINE
  • Electric Stapler, 1/2 In., BlackElectric Stapler,1/2 In.,Black
  • Item # 24Y091
  • Mfr. Model # S7050201A
  • Electric Stapler, Sheet Capacity 25, Throat Depth 1/2 In., Color Black, Length 9-3/5 In., Width 5-1/4 In.,...More

Full Strip Stapler,20 Sheet,Black
Staples,Heavy Duty,1/2 In. Leg,PK5000
Tape Dispenser,Black,Manual
Staples,1/4 In. Leg,PK5
  • STANLEY BOSTITCH
  • Staples, 1/4 In. Leg, PK5Staples,1/4 In. Leg,PK5
  • Item # 35Y692
  • Mfr. Model # BOSSBS1914CP
  • Standard Staples, Staple Type Standard, Leg Length 1/4 In., Sheet Capacity 20, For Use With Mfr. No....More

Executive Stapler,20 Sheet,Black
Stapler,Heavy Duty,130 Sheet,Black
Stapler,Heavy Duty,100 Sheet,Blk/Silver
Two to Three-Hole Paper Punch
Three-Hole Paper Punch,20 Sheet,Blk/Slvr
Tape Dispenser,Clear
  • KANTEK
  • Tape Dispenser, ClearTape Dispenser,Clear
  • Item # 23K296
  • Mfr. Model # KTKAD60
  • Tape Dispenser, Max. Tape Width 3/4 In., Tape Delivery Length 1,296 In., Color Clear, Construction Heavy Cast...More

Stapler,Xtreme Duty,180 Sheet,Black/Gray
One-Hole Paper Punch,10 Sheet Cap,Gray
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More