Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Staplers, Tape Dispensers, and Hole Punches

17 Results Found that Include 24 Products 

 |  Results per page: 16 | 32 | 48

    Stapler

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Staples, Standard, 1/4 In Leg, PK5000

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU4 | Mfr. Model # 2WFU4

    Catalog Page # 2117 (PDF)

    Staples, Staple Type Standard, Crown 1/2 In., Leg Length 1/4 In., Sheet Capacity 20, Material Steel, Color...More

    Paper Punch, 1-Hole, Blk, 6 Sheet

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFT9 | Mfr. Model # 2WFT9

    Catalog Page # 2117 (PDF)

    One-Hole Paper Punch, Sheet Capacity 6, Hole Dia. 15/64 In., Color Black, Material Metal/Rubber, Features...More

    Staple Remover, Pinch, 2-1/2 In, Black, PK3

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFR2 | Mfr. Model # 2WFR2

    Catalog Page # 2117 (PDF)

    Staple Remover, Pinch Style, Length 2-1/2 In., Width 1-1/2 In., Height 1-3/4 In., Jaw Material Steel, Jaw...More

    Paper Punch, 3-Hole, Blk, 11 Sheet

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFT5 | Mfr. Model # 2WFT5

    Catalog Page # 2117 (PDF)

    Three-Hole Paper Punch, Sheet Capacity 11, Hole Dia. 9/32 In., Color Black, Material Metal, Features...More

    Paper Punch, 3-Hole, Blk, 40 Sheet

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFT6 | Mfr. Model # 2WFT6

    Catalog Page # 2117 (PDF)

    Three-Hole Paper Punch, Sheet Capacity 40, Hole Dia. 9/32 In., Color Black, Material Metal, Features...More

    Plier Stapler

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Staple Remover, Blade, 6-3/16 In, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFR1 | Mfr. Model # 2WFR1

    Catalog Page # 2117 (PDF)

    Staple Remover, Blade Style, Length 6-3/16 In., Width 1 In., Height 1 In., Jaw Material Steel, Jaw Finish...More

    Paper Punch, 1-Hole, Silver, 6 Sheet

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFT8 | Mfr. Model # 2WFT8

    Catalog Page # NA

    One-Hole Paper Punch, Sheet Capacity 6, Hole Dia. 15/64 In., Color Silver, Material Metal, Features Built-In...More

    Staples, H.Duty, 1/2In W, 1/2In Leg, PK1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU5 | Mfr. Model # 2WFU5

    Catalog Page # 2117 (PDF)

    Staples, Staple Type Heavy Duty, Crown 1/2 In., Leg Length 1/2 In., Sheet Capacity 60, Material Steel, Color...More

    Staple Remover, Lever, 5-1/2 In, Silver

    GRAINGER APPROVED VENDOR

    Grainger Item # 4PMD6 | Mfr. Model # 4PMD6

    Catalog Page # 2148 (PDF)

    Staple Remover, Lever Style, Length 5-1/2 In., Width 3/4 In., Height 5 In., Jaw Material Steel, Jaw Finish...More

    Paper Punch, 2-Hole, Blk, 30 Sheet

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFT7 | Mfr. Model # 2WFT7

    Catalog Page # NA

    Two-Hole Paper Punch, Sheet Capacity 30, Hole Dia. 15/64 In., Color Black, Material Metal, Features...More

    Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU6 | Mfr. Model # 2WFU6

    Catalog Page # 2117 (PDF)

    Staples, Staple Type Heavy Duty, Crown 1/2 In., Leg Length 5/8 In., Sheet Capacity 70, Material Steel, Color...More

    Staple Remover, Lever, 6-3/8 In, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFR3 | Mfr. Model # 2WFR3

    Catalog Page # 2117 (PDF)

    Staple Remover, Lever Style, Length 6-3/8 In., Width 1-1/2 In., Height 7-1/4 In., Jaw Material Steel, Jaw...More

    Paper Punch, 3-Hole, Blk, 6 Sheet

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFU1 | Mfr. Model # 2WFU1

    Catalog Page # NA

    Three-Hole Paper Punch, Sheet Capacity 6, Hole Dia. 15/64 In., Color Black, Material Metal/Rubber, Features...More

    Battery Stapler, 15 Sheet, 3/8 In Throat

    GRAINGER APPROVED VENDOR

    Grainger Item # 2WFR4 | Mfr. Model # 2WFR4

    Catalog Page # 2117 (PDF)

    Battery Operated Stapler, Sheet Capacity 15, Throat Depth 3/8 In., Color Black, Length 5 In., Width 1-3/4...More

    Staples, HD Chisel Pt, 1/2in W, PK 1000

    GRAINGER APPROVED VENDOR

    Grainger Item # 9XC87 | Mfr. Model # S7035312E

    Catalog Page # NA

    Staples, Staple Type Heavy Duty Chisel Point, Crown 1/2 In., Leg Length 1/2 In., Sheet Capacity 100, Material...More

     |  Results per page: 16 | 32 | 48
      loader image