Skip Content

Filter Results By

Applied Filters Clear All

STANLEY

23 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ball Pein Hammer, Head Weight (Oz.) 32, Graphite
Ball Pein Hammer, Head Weight (Oz.) 8, Hickory Ha
Violet Vinyl Electrical Tape, 3/4" Width, 66 ft.
Blind Rivet,Stainless,1/8 x 1/2 In,PK15
  • STANLEY
  • Blind Rivet, Stainless, 1/8 x 1/2 In, PK15 Blind Rivet,Stainless,1/8 x 1/2 In,PK15
  • Item # 24T334
  • Mfr. Model # PTT48
  • Rivet, Head Type Round, Rivet Type Blind, Rivet Material Stainless Steel, Mandrel Material Stainless Steel,...More

  • Category : Blind Rivets
Ball Pein Hammer, Head Weight (Oz.) 16
Tongue and Groove Pliers, Curved Jaw Type, Groove Joint
Ball Pein Hammer, Head Weight (Oz.) 8, Graphite H
Ball Pein Hammer, Head Weight (Oz.) 12, Graphite
Power Crown Staple,15/32,3/8 Leg,PK1000
Hacksaw Blade,Bi-Metal,10 In.,PK4
Yellow,Stainless Steel Laminate Scoring Knife,5-3/4" Overall
Compartment Box,17 Compartments
Fiberglass 100 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5ME44
  • Mfr. Model # 34-812
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Silver,Carbon Steel Utility Knife,4-5/8" Overall Length,Number&#
  • STANLEY
  • Silver, Carbon Steel Utility Knife, 4-5/8" Overall Length, Number of Blades Included: 1 Utility Knife
  • Item # 2GXF6
  • Mfr. Model # 10-813
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Slide, Overall Length 4-5/8 In., Blade Material...More

  • Category : Utility Knives
Hand Drilling Hammer,3 Lb
Rip Claw Hammer,16 Oz,Smooth,Steel
Power Crown Staple,15/32,1/4 Leg,PK1000
Brad Nails,3/4 In,Brown,PK1000
20 oz. Stainless Steel Insulated Mug
  • STANLEY
  • 20 oz. Stainless Steel Insulated Mug Insulated Mug
  • Item # 21EL31
  • Mfr. Model # 10-01288-008
  • Insulated Mug, Cooler Design Liquid Storage and Dispensing, Material Stainless Steel, Plastic, Insulation...More

  • Category : Coolers
10" Aviation Snip, Right, 18 Mild/23 Stainless Steel
  • STANLEY
  • 10" Aviation Snip, Right, 18 Mild/23 Stainless Steel Aviation Snip
  • Item # 24A449
  • Mfr. Model # 14-208
  • Aviation Snip, Cutting Action Right, Overall Length 10 In., Metal Gauge 18 Mild/23 Stainless Steel, Cutting...More

  • Category : Metal Cutting Snips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More