Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

STANLEY

37 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wire Brush,Hardened Steel,5 x 16,Curved
Mobile Stackable Storage, ABS Plastic, 17-3/4" Overall
Socket Adapter,1-7/16In,1Pc
  • STANLEY
  • Socket Adapter, 1-7/16In, 1PcSocket Adapter,1-7/16In,1Pc
  • Item # 38WF45
  • Mfr. Model # 86-215
  • Socket Adapter, 3/8 In., Drive Type Square, Output Drive Size 1/2 In., Output Drive Type Male Square, Overall...More

Adjustable Compartment Box,Plastic,Black
  • STANLEY
  • Adjustable Compartment Box, Plastic, BlackAdjustable Compartment Box,Plastic,Black
  • Item # 39AL10
  • Mfr. Model # STST14027
  • Adjustable Compartment Box, Number of Compartments 14, Number of Removable Dividers 7, Overall Width 17-3/8...More

Full Polish Adjustable Wrench, 12", Steel, Plain Grip,
Hand Ratchet,1/2InDr,Pear Head
  • STANLEY
  • Hand Ratchet, 1/2InDr, Pear HeadHand Ratchet,1/2InDr,Pear Head
  • Item # 38WF37
  • Mfr. Model # 89-819
  • Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool(Accessory Needed...More

Ratcheting Wrench Set, Combination, SAE, Number of Pieces:&
Socket Bit Set,1/4In,Torx,11Pc
  • STANLEY
  • Socket Bit Set, 1/4In, Torx, 11PcSocket Bit Set,1/4In,Torx,11Pc
  • Item # 38WF57
  • Mfr. Model # 89-420
  • Socket Bit Set, Drive Size 1/4 In., Tip Type Torx, Number of Pieces 11, Not Tether Capable, Drive Type...More

Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7InQuick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

Rivet,Blind,1/8In,155Lb.,PK100
  • STANLEY
  • Rivet, Blind, 1/8In, 155Lb., PK100Rivet,Blind,1/8In,155Lb.,PK100
  • Item # 38WF41
  • Mfr. Model # PAA48-1B
  • Rivet, Head Type Dome, Rivet Type Blind, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 In.,...More

Rivet,Blind,3/16In,155 lb.,PK50
  • STANLEY
  • Rivet, Blind, 3/16In, 155 lb., PK50Rivet,Blind,3/16In,155 lb.,PK50
  • Item # 38WF42
  • Mfr. Model # PAA68-5B
  • Rivet, Head Type Dome, Rivet Type Blind, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16...More

1-1/2" Combination Wrench SAE, Full Polish, Number of&
Nut Driver Set,6Pc,8In
  • STANLEY
  • Nut Driver Set, 6Pc, 8InNut Driver Set,6Pc,8In
  • Item # 38WF21
  • Mfr. Model # 62-541
  • Nut Driver Set, Number of Pieces 6, Hex (In.) 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, Shank Length (In.) 4, Overall...More

Full Polish Adjustable Wrench, 10", Steel, Plain Grip,
Multi-Bit Screwdriver Set,21Pc,Steel
  • STANLEY
  • Multi-Bit Screwdriver Set, 21Pc, SteelMulti-Bit Screwdriver Set,21Pc,Steel
  • Item # 38WF38
  • Mfr. Model # 62-574
  • Multi-Bit Screwdriver Set, 3-in-1 Ratcheting, General Purpose, Ratcheting Yes, Bit Retainer Type Magnetic...More

Nut Driver Set,7Pc,8In
  • STANLEY
  • Nut Driver Set, 7Pc, 8InNut Driver Set,7Pc,8In
  • Item # 38WF22
  • Mfr. Model # 62-546
  • Nut Driver Set, Number of Pieces 7, Hex (mm) 5.0, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, Shank Length (In.) 4,...More

Utility Knife,5-1/2 in.,Silver,Aluminum
  • STANLEY
  • Utility Knife, 5-1/2 in., Silver, AluminumUtility Knife,5-1/2 in.,Silver,Aluminum
  • Item # 36HZ15
  • Mfr. Model # 10-199B
  • Utility Knife, Fixed Blade, Overall Length 5-1/2 In., Overall Width 1-3/10 In., Overall Thickness 7/10 In., 2...More

Socket Adapter,1In,1Pc
  • STANLEY
  • Socket Adapter, 1In, 1PcSocket Adapter,1In,1Pc
  • Item # 38WF44
  • Mfr. Model # 86-214
  • Socket Adapter, 3/8 In., Drive Type Square, Output Drive Size 1/4 In., Output Drive Type Male Square, Overall...More

Socket Adapter,1-1/3In,1Pc
  • STANLEY
  • Socket Adapter, 1-1/3In, 1PcSocket Adapter,1-1/3In,1Pc
  • Item # 38WF46
  • Mfr. Model # 86-414
  • Socket Adapter, 1/2 In., Drive Type Square, Output Drive Size 3/8 In., Output Drive Type Male Square, Overall...More

Socket Extension,3/8InDr,6In,1Pc
  • STANLEY
  • Socket Extension, 3/8InDr, 6In, 1PcSocket Extension,3/8InDr,6In,1Pc
  • Item # 38WF47
  • Mfr. Model # 86-207
  • Socket Extension, Drive Size 3/8 In., Size 6 In., Overall Length 6 In., Standards ANSI, Number of Pieces 1,...More

Joint Knife,Flexible,4-1/2 In,Hardwood
  • STANLEY
  • Joint Knife, Flexible, 4-1/2 In, HardwoodJoint Knife,Flexible,4-1/2 In,Hardwood
  • Item # 18E860
  • Mfr. Model # 28-538
  • Joint Knife, Blade Type Flexible, Blade Width 5 In., Blade Material Polished Hardened Steel, Handle Material...More

Black Oxide Adjustable Wrench 6", Steel, Slip Resistant
Socket Bit Set,3/8In,Hex,7Pc
  • STANLEY
  • Socket Bit Set, 3/8In, Hex, 7PcSocket Bit Set,3/8In,Hex,7Pc
  • Item # 38WF16
  • Mfr. Model # 85-708
  • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Not Tether Capable, Drive Type...More

Line Level,3In,Plastic
  • STANLEY
  • Line Level, 3In, PlasticLine Level,3In,Plastic
  • Item # 38WF18
  • Mfr. Model # 42-193
  • Line Level, In-Mounting Base, Length (In.) 3, Width (In.) 13/64, Thickness (In.) 13/64, Height (In.) 13/64,...More

Black Oxide Adjustable Wrench, 10", Steel, Slip Resistant&#
Hand Ratchet,3/8InDr,Pear Head
  • STANLEY
  • Hand Ratchet, 3/8InDr, Pear HeadHand Ratchet,3/8InDr,Pear Head
  • Item # 38WF36
  • Mfr. Model # 89-818
  • Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool(Accessory Needed...More

Rivet,Blind,1/8In,Steel,PK120
  • STANLEY
  • Rivet, Blind, 1/8In, Steel, PK120Rivet,Blind,1/8In,Steel,PK120
  • Item # 38WF43
  • Mfr. Model # R120
  • Rivet, Head Type Dome, Rivet Type Blind, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 In.,...More

Folding UtilityKnife,5-3/4In,Black,Steel
  • STANLEY
  • Folding UtilityKnife, 5-3/4In, Black, SteelFolding UtilityKnife,5-3/4In,Black,Steel
  • Item # 38WF14
  • Mfr. Model # 10-855
  • Folding Utility Knife, Application Cutting, Overall Length 5-3/4 In., Overall Width 1-1/4 In., Overall...More

Master Tool Set,75Pc,Hard Chase
  • STANLEY
  • Master Tool Set, 75Pc, Hard ChaseMaster Tool Set,75Pc,Hard Chase
  • Item # 38WF56
  • Mfr. Model # 96-010
  • Master Tool Set, Primary Application General Purpose, SAE and Metric, Number of Pieces 75, Tool Storage Type...More

Black Oxide Adjustable Wrench, 12", Steel, Slip Resistant&#
Hand Ratchet,1/4InDr,Pear Head
  • STANLEY
  • Hand Ratchet, 1/4InDr, Pear HeadHand Ratchet,1/4InDr,Pear Head
  • Item # 38WF35
  • Mfr. Model # 89-817
  • Hand Ratchet, Drive Size 1/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool(Accessory Needed...More

1-1/16" Combination Wrench SAE, Full Polish, Number of
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More