Skip Content

Filter Results By

Applied Filters Clear All

Item
Concentration
Container Size
CAS Number
APHA
Container Material
Shelf Life
Price
Shop By

Standards and Solutions

50 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL SODIUM NITRATE 5M 1L
  • LABCHEM
  • CHEMICAL SODIUM NITRATE 5M 1L Sodium Nitrate Solution
  • Item # 8GEP4
  • Mfr. Model # LC246652
  • Sodium Nitrate Solution, 5M (5N), Concentration 5M (5N), CAS Number 7631-99-4, Chemical Formula NaNO3,...More

CHEMICAL NITRIC ACID 2.0N 2.5L
  • LABCHEM
  • CHEMICAL NITRIC ACID 2.0N 2.5L Nitric Acid, 2.0N (2.0M)
  • Item # 8TXE0
  • Mfr. Model # LC178503
  • Nitric Acid, 2.0N (2.0M), Concentration 2.0N (2.0M), CAS Number 7697-37-2, Chemical Formula HNO3, Container...More

CHEMICAL H2O2 3 PERCENT W/W 4L
  • LABCHEM
  • CHEMICAL H2O2 3 PERCENT W/W 4L Hydrogen Peroxide, 3% w/w
  • Item # 8FZH0
  • Mfr. Model # LC154504
  • Hydrogen Peroxide, 3 Percent w/w, Concentration 3 Percent w/w, CAS Number 7722-84-1, Chemical Formula H2O2,...More

CHEMICAL HCL 0.1N 10L
  • LABCHEM
  • CHEMICAL HCL 0.1N 10L Hydrochloric Acid, 0.1N (0.1M)
  • Item # 8WAU5
  • Mfr. Model # LC152206
  • Hydrochloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL KOH IN METHANOL 0.1N 4 LITER
CHEMICAL PHENOLPHTHALEIN 1PCT
  • LABCHEM
  • CHEMICAL PHENOLPHTHALEIN 1PCT Phenolphthalein, 1% in 95% Ethanol
  • Item # 8W263
  • Mfr. Model # LC182204
  • Phenolphthalein, 1 Percent in 95 Percent Ethanol, Concentration 1 Percent in 95 Percent Ethanol, Container...More

CHEMICAL HCL 1.0N 10L
  • LABCHEM
  • CHEMICAL HCL 1.0N 10L Hydrochloric Acid, 1.0N (1.0M)
  • Item # 9FJR0
  • Mfr. Model # LC153006
  • Hydrochloric Acid, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL POTASSIUM IODATE 0.1N 4L
  • LABCHEM
  • CHEMICAL POTASSIUM IODATE 0.1N 4L Potassium Iodate, 0.1N (0.0167M)
  • Item # 8G773
  • Mfr. Model # LC196304
  • Potassium Iodate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7758-05-6, Chemical Formula KIO3,...More

FERROUS AMMONIUM SULFATE TITRANT 4L
  • LABCHEM
  • FERROUS AMMONIUM SULFATE TITRANT 4L Ferrous Ammonium Sulfate Titrant
  • Item # 8RX86
  • Mfr. Model # LC145504
  • Ferrous Ammonium Sulfate Titrant, Concentration 0.00282N, APHA 4500-Cl F, G , 4500-ClO2 D, Container Size 4L,...More

CHEMICAL IODINE 0.02N 4L
  • LABCHEM
  • CHEMICAL IODINE 0.02N 4L Iodine, 0.02N (0.01M)
  • Item # 8W437
  • Mfr. Model # LC156104
  • Iodine, 0.02N (0.01M), Concentration 0.02N (0.01M), Container Size 4L, Container Material Amber Glass,...More

CHEMICAL PHENYLRSN OXIDE 0.00564N 1L
  • LABCHEM
  • CHEMICAL PHENYLRSN OXIDE 0.00564N 1L Phenylarsine Oxide, 0.00564N (0.00282M)
  • Item # 9DT43
  • Mfr. Model # LC183602
  • Phenylarsine Oxide, 0.00564N (0.00282M), Concentration 0.00564N (0.00282M), CAS Number 637-03-6, Chemical...More

CHEMICAL MERCURIC NITRATE 0.0141N 4L
  • LABCHEM
  • CHEMICAL MERCURIC NITRATE 0.0141N 4L Mercuric Nitrate, 0.0141N (0.0071M)
  • Item # 9PXL7
  • Mfr. Model # LC166504
  • Mercuric Nitrate, 0.0141N (0.0071M), Concentration 0.0141N (0.0071M), APHA 4500-Cl C, Container Size 4L,...More

CHEMICAL H2SO4 1.0N 10L
  • LABCHEM
  • CHEMICAL H2SO4 1.0N 10L Sulfuric Acid, 1.0N (0.5M)
  • Item # 8TWA9
  • Mfr. Model # LC257706
  • Sulfuric Acid, 1.0N (0.5M), Concentration 1.0N (0.5M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEMICAL GRAMS IODINE SOLUTION 4L
  • LABCHEM
  • CHEMICAL GRAMS IODINE SOLUTION 4L Grams Iodine Solution
  • Item # 9ANH4
  • Mfr. Model # LC149004
  • Grams Iodine Solution, Concentration 0.025N, Container Size 4L, Container Material Amber Glass, Calibration...More

CHEM FLRD STD 10PPM W/TISAB 1L
  • LABCHEM
  • CHEM FLRD STD 10PPM W/TISAB 1L Fluoride Standard, 10 ppm with TISAB
  • Item # 8G804
  • Mfr. Model # LC146402
  • Fluoride Standard, 10 ppm with TISAB, Concentration 10 ppm, Container Size 1L, Container Material Poly,...More

CHEMICAL SILVER NITRATE 0.0141N 4L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.0141N 4L Silver Nitrate, 0.0141N (0.0141M)
  • Item # 8FY37
  • Mfr. Model # LC226004
  • Silver Nitrate, 0.0141N (0.0141M), Concentration 0.0141N (0.0141M), CAS Number 7761-88-8, Chemical Formula...More

CHEM SODM THIO 1.0 NRML 4 LT
CHE POTASSIUM THIOCYANATE 0.1N 4L
  • LABCHEM
  • CHE POTASSIUM THIOCYANATE 0.1N 4L Potassium Thiocyanate, 0.1N (0.1M)
  • Item # 8FHY0
  • Mfr. Model # LC221704
  • Potassium Thiocyanate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 333-20-0, Chemical Formula KSCN,...More

CHEM K PRMNGNT 0.588N 4L
  • LABCHEM
  • CHEM K PRMNGNT 0.588N 4L Potassium Permanganate, 0.588N (0.1176M)
  • Item # 8NMT8
  • Mfr. Model # LC200404
  • Potassium Permanganate, 0.588N (0.1176M), Concentration 0.588N (0.1176M), CAS Number 722-64-7, Chemical...More

CHEMICAL SILVER NITRATE 0.0171N 4L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.0171N 4L Silver Nitrate, 0.0171N (0.0171M)
  • Item # 8FXJ6
  • Mfr. Model # LC226204
  • Silver Nitrate, 0.0171N (0.0171M), Concentration 0.0171N (0.0171M), CAS Number 7761-88-8, Chemical Formula...More

CHEMICAL SILVER NITRATE 0.141N 500ML
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.141N 500ML Silver Nitrate, 0.141N (0.141M)
  • Item # 9CVH5
  • Mfr. Model # LC227101
  • Silver Nitrate, 0.141N (0.141M), Concentration 0.141N (0.141M), CAS Number 7761-88-8, Chemical Formula AgNO3,...More

CHEM SODM K TRTRT 50PCT W/V 1L
  • LABCHEM
  • CHEM SODM K TRTRT 50PCT W/V 1L Sodium Potassium Tartrate, 50% w/v
  • Item # 8FZ15
  • Mfr. Model # LC223102
  • Sodium Potassium Tartrate, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 6381-59-5, Chemical...More

CHEMICAL VANADO MOLYBDATE SOLUTION 1L
  • LABCHEM
  • CHEMICAL VANADO MOLYBDATE SOLUTION 1L Vanadomolybdate Solution
  • Item # 8GDA5
  • Mfr. Model # LC266202
  • Vanadomolybdate Solution, in Dilute Perchloric Acid, Container Size 1L, Container Material Poly, Shelf Life...More

CHEMICAL EDTA TITRANT 0.01M 10L
  • LABCHEM
  • CHEMICAL EDTA TITRANT 0.01M 10L EDTA Titrant
  • Item # 8WAT9
  • Mfr. Model # LC138506
  • EDTA Titrant, 0.01M (0.02N), Concentration 0.01M (0.02N), CAS Number 6381-92-6, Chemical Formula...More

CHEMICAL COLOR RGNT-NTRGN 1L
  • LABCHEM
  • CHEMICAL COLOR RGNT-NTRGN 1L Color Reagent for Nitrogen (Nitrate)
  • Item # 9TMP1
  • Mfr. Model # LC132802
  • Color Reagent for Nitrogen (Nitrate), APHA 4500-NO3- F, Container Size 1L, Container Material Amber Glass,...More

CHEMICAL H2SO4 0.5N 10L
  • LABCHEM
  • CHEMICAL H2SO4 0.5N 10L Sulfuric Acid, 0.5N (0.25M)
  • Item # 9CVK4
  • Mfr. Model # LC257406
  • Sulfuric Acid, 0.5N (0.25M), Concentration 0.5N (0.25M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

DIPHENYLCARBAZIDE 0.5PCT 500ML
  • LABCHEM
  • DIPHENYLCARBAZIDE 0.5PCT 500ML Diphenylcarbazide, 0.5% in Acetone
  • Item # 9UK63
  • Mfr. Model # LC136701
  • Diphenylcarbazide, 0.5 Percent in Acetone, Concentration 0.5 Percent w/v, APHA 3500-Cr B, Container Size...More

CHEMICAL DOCTORS SOLUTION 4L
  • LABCHEM
  • CHEMICAL DOCTORS SOLUTION 4L Doctors Solution
  • Item # 8PWY3
  • Mfr. Model # LC136904
  • Doctors Solution, Sodium Plumbite, Container Size 4L, Container Material Poly, Shelf Life 24 Mo, Shipping...More

CHEMICAL PHENYLRSN OXIDE 0.005N 1L
  • LABCHEM
  • CHEMICAL PHENYLRSN OXIDE 0.005N 1L Phenylarsine Oxide, 0.005N (0.0025M)
  • Item # 8G316
  • Mfr. Model # LC183402
  • Phenylarsine Oxide, 0.005N (0.0025M), Concentration 0.005N (0.0025M), CAS Number 637-03-6, Chemical Formula...More

CHEM SODM THIO SLFT 0.5N 4L
  • LABCHEM
  • CHEM SODM THIO SLFT 0.5N 4L Sodium Thiosulfate, 0.5N (0.5M)
  • Item # 9KCP3
  • Mfr. Model # LC250804
  • Sodium Thiosulfate, 0.5N (0.5M), Concentration 0.5N (0.5M), CAS Number 10102-17-7, Chemical Formula...More

CHEMICAL HCL 3.85N 4L
  • LABCHEM
  • CHEMICAL HCL 3.85N 4L Hydrochloric Acid, 3.85N (3.85M)
  • Item # 8XMU9
  • Mfr. Model # LC153454
  • Hydrochloric Acid, 3.85N (3.85M), Concentration 3.85N (3.85M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL NAOH 5.21N 4L
  • LABCHEM
  • CHEMICAL NAOH 5.21N 4L Sodium Hydroxide
  • Item # 9FJN2
  • Mfr. Model # LC244554
  • Sodium Hydroxide, 5.21N (5.21M), Concentration 5.21N (5.21M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More