Skip Content

Filter Results By

Applied Filters Clear All

File Cabinet Type
Number of Drawers
File Size
Overall Height
Overall Width
Overall Depth
Color
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Standard File Cabinets

4 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
    • HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

    • TENNSCO
    • Lateral File, FixedLateral File,Fixed
    • Multiple product options available

      Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

    • HON
    • Open Shelf FileOpen Shelf File
    • Multiple product options available

      Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

    • HON
    • Shelf FileShelf File
    • Multiple product options available

      Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

    Results per page: 16 | 32 | 48