Skip Content

Filter Results By

Applied Filters Clear All

File Cabinet Type
Number of Drawers
File Size
Overall Height
Overall Width
Overall Depth
Color
Brand
Price
Shop By
Green Certification
Ratings

Standard File Cabinets

15 Results Found that Include 397 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Standard Filing CabinetStandard Filing Cabinet
    • Multiple product options available

      Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

    • HON
    • Vertical FileVertical File
    • Multiple product options available

      Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

    • BALT
    • File CabinetFile Cabinet
    • Multiple product options available

      File Cabinet, iFlex, File Size Letter, Number of Drawers 3, Overall Width 13", Overall Height 26-1/2", Overall Depth 19-1/2", Material PVC and Assembly Required; Varies...More

    • SANDUSKY LEE
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

    • TENNSCO
    • Lateral File, FixedLateral File,Fixed
    • Multiple product options available

      Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

    File Cabinet,Laminate,30-13/32 in. H
    • BESTAR
    • File Cabinet, Laminate, 30-13/32 in. HFile Cabinet,Laminate,30-13/32 in. H
    • Item # 38XP64
    • Mfr. Model # 92630-2163
    • File Cabinet,File Cabinet Type Lateral,Series Innova,File Size Legal/Letter,Number of Drawers 2,Number of...More

    Lateral File,Legal/Letter,Java,20 in. H
    • REGENCY
    • Lateral File, Legal/Letter, Java, 20 in. HLateral File,Legal/Letter,Java,20 in. H
    • Item # 38LZ91
    • Mfr. Model # SPLF3020JV
    • Lateral File,File Cabinet Type Lateral,Series Sandia,File Size Legal/Letter,Number of Drawers 2,Number of...More

    • HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

    • BESTAR
    • Lateral File CabinetLateral File Cabinet
    • Multiple product options available

      Lateral File Cabinet, File Size Letter/Legal, Number of Drawers 2, Material Thermofused Melamine, Standards Forest Stewardship Council (FSC) Certified Wood and...More

    • ICEBERG
    • Mobile Desk PedestalMobile Desk Pedestal
    • Multiple product options available

      Mobile Desk Pedestal, Aspira, Overall Width 16-1/2", Overall Height 28", Overall Depth 22", Material HDPE, Handle Yes, Assembly Fully Assembled and Includes Casters;...More

    • HON
    • Shelf FileShelf File
    • Multiple product options available

      Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

    • HON
    • Open Shelf FileOpen Shelf File
    • Multiple product options available

      Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

    • HON
    • Lateral File CabinetLateral File Cabinet
    • Multiple product options available

      Lateral File Cabinet, 10500, File Size Legal/Letter, Number of Drawers 2, Overall Width 36", Overall Height 29-1/2", Overall Depth 20", Material Laminate, Handle Finger,...More

    • HON
    • PedestalPedestal
    • Multiple product options available

      Pedestal, Brigade 600, File Size Letter, Overall Width 15", Overall Height 28", Material Steel, Handle Brigade, Assembly Fully Assembled and Standards Meets or Exceeds...More

    Cabinet,15 x 28 x 20 In,Taupe
    • MAXON
    • Cabinet, 15 x 28 x 20 In, TaupeCabinet,15 x 28 x 20 In,Taupe
    • Item # 2EUA2
    • Mfr. Model # M-ESP20FM-S
    • Mobile Filing Cabinet, Vertical, Standard Handle, File Size Legal, Number of Drawers 2, Overall Height 28",...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More