Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Series
Overall Height
  • View MoreView Less
Overall Width
Overall Depth
Color
Material
Number of Drawers
File Size
Handle
Assembly
Finish
Brand
Price
  • View MoreView Less
Shop By

Standard File Cabinets

6 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    • HON
    • Vertical File
    • Multiple product options available

      Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

    • MBI
    • Standard Filing Cabinet
    • Multiple product options available

      Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

    • BASYX BY HON
    • Lateral File
    • Multiple product options available

      Lateral File, 400, File Size Legal/Letter, Overall Depth 19-1/4", Material Steel and Assembly Fully Assembled; Varies by Overall Height, Overall Width, Color, Number of...More

    • HON
    • Lateral File Cabinet
    • Multiple product options available

      Lateral File Cabinet, 10500, File Size Legal/Letter, Number of Drawers 2, Overall Width 36", Overall Height 29-1/2", Overall Depth 20", Material Laminate, Handle Finger,...More

    • HON
    • Open Shelf File
    • Multiple product options available

      Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

    Lateral File,36 In.W,Charcoal
    • HON
    • Lateral File, 36 In.W, Charcoal
    • Item # 16V191
    • Mfr. Model # HON683LS
    • Lateral FileBrigade - 600 Series, File Size A4/Legal/Letter, Number of Drawers 3Overall Width 36 In., Overall...More

    Results per page: 16 | 32 | 48